Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Viega ProPress XL adapter flange, 4" - 8

  • Mfr # 20863

  • Zoro # G1618906


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Adapter Flange
Fitting Connection Type
Press x Flange
Tube Size
4"- 8
Pipe Size - Pipe Fitting
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20863
Zoro #
G1618906
UPC #
691514208633
Country of Origin
Germany

Dimensions

Tube Size
4"- 8
Pipe Size - Pipe Fitting
4 in
Pipe Size (Fittings)
4"
Fitting Side A Copper Tube Size
4 in
Overall Length
3 21/32 in
Fitting Side 1 Copper Tube Size
4 in

Details

Item
Crimp Adapter Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Adapter Flange
Fitting Connection Type
Press x Flange
Pipe Fitting Connection Type
Press x Flange
Specific Pipe Fitting Shape
Adapter Flange
Basic Pipe Fitting Shape
Adapter
Max. Pressure
200 psi
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Material
Metal
Temp. Range
0 Degrees to 250 Degrees F
Standards
ASTM B75, ASTM B88
Maximum Operating Pressure
200 psi
O-Ring Material
EPDM
Fitting Shape
Flange
Compatible Tool Brand
Viega
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side B Connection Type
Flange
Fitting Side A Connection Type
Press-Fit
Application
Potable Water
Fitting Material
Copper
For Media Type
Potable Water
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Maximum
250 Degrees F
Fitting Side 2 Connection Type
Flange
Operating Pressure - Maximum
200 psi
Operating Temperature - Minimum
0 Degrees F
Connector Type
Adapter
Center Stop Type
Dimple Center Stop

Description

Crimp Adapter Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Flange, Fitting Side A Copper Tube Size 4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Adapter Flange, Overall Length 3 21/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88, Compatible Tool Brand Viega

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.