Zoro Homepage

Viega ProPress XL reducer, 2-1/2" x 1-1/4"

  • Mfr # 20815

  • Zoro # G2330614


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Tube Size
2-1/2 in x 1-1/4 in
Pipe Size - Pipe Fitting
2-1/2 in x 1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20815
Zoro #
G2330614
UPC #
691514208152
Country of Origin
Germany

Dimensions

Tube Size
2-1/2 in x 1-1/4 in
Pipe Size - Pipe Fitting
2-1/2 in x 1-1/4 in
Pipe Size (Fittings)
2-1/2" x 1-1/4"
Fitting Side B Copper Tube Size
1 1/4 in
Overall Length
4 1/2 in
Fitting Side A Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
1 1/4 in
Fitting Side 1 Copper Tube Size
2 1/2 in

Details

Item
Crimp Fitting
Tube Fitting Material
Copper
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Street x Press
Standards
ASTM B75, ASTM B88
Max. Pressure
200 psi
Compliance
ABS: America Bureau of Shipping, CRN 0A14541.5 A/B/C, CSA MSE-13, FM Class 1920, IAPMO PS117, ICC-ES PMG-1037, NSF 372, NSF 61, ULC/ORD 213
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Reducer
Pipe Fitting Connection Type
Street x Press
Temp. Range
0 Degrees to 250 Degrees F
Basic Pipe Fitting Shape
Reducer
Fitting Shape
Straight
Minimum Operating Temperature
0 Degrees F
Maximum Operating Temperature
250 Degrees F
Application
Potable Water
Fitting Material
Copper
Fitting Side A Connection Type
FTG
O-Ring Material
EPDM
Maximum Operating Pressure
200 psi
Fitting Side B Connection Type
Press-Fit
For Media Type
Potable Water
Connector Type
Adapter
Operating Temperature - Maximum
250 Degrees F
Fitting Side 1 Connection Type
Press-fit
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
FTG
Operating Pressure - Maximum
200 psi
Center Stop Type
Dimple Center Stop

Description

Crimp Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 2 1/2 in, Fitting Side B Copper Tube Size 1 1/4 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Adapter, Overall Length 4 1/2 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F, Standards ASTM B75, ASTM B88

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.