Zoro Homepage

Viega ProPress XL reducer, 4" x 2-1/2"

  • Mfr # 20778

  • Zoro # G2428185


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Straight Reducing Adapter
Fitting Connection Type
Street x Press
Tube Size
4 in x 2-1/2 in
Pipe Size - Pipe Fitting
4 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20778
Zoro #
G2428185
UPC #
691514207780
Country of Origin
Germany

Dimensions

Tube Size
4 in x 2-1/2 in
Pipe Size - Pipe Fitting
4 in x 2-1/2 in
Pipe Size (Fittings)
4" x 2-1/2"
Overall Length
6 5/32 in
Fitting Side A Copper Tube Size
4 in
Fitting Side B Copper Tube Size
2 1/2 in
Fitting Side 2 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
4 in

Description

Crimp Fitting, Application Potable Water, Fitting Side A Connection Type FTG, Fitting Side B Connection Type Press-Fit, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 2 1/2 in, Fitting Material Copper, O-Ring Material EPDM, Specific Fitting Shape Straight Reducing Adapter, Overall Length 6 5/32 in, Number of Bolt Holes Not Applicable, Flange Thickness Not Applicable, Maximum Operating Pressure 200 psi, Maximum Operating Temperature 250 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.