Zoro Homepage

Viega ProPress XL tee, 3" x 2" x 2-1/2"

  • Mfr # 20734

  • Zoro # G7966752


product price: $407.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Reducing Tee
Fitting Connection Type
Press x Press x Press
Tube Size
3 in x 2 in x 2-1/2 in
Pipe Size - Pipe Fitting
3 in x 2 in x 2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20734
Zoro #
G7966752
UPC #
691514207346
Country of Origin
Germany

Dimensions

Tube Size
3 in x 2 in x 2-1/2 in
Pipe Size - Pipe Fitting
3 in x 2 in x 2-1/2 in
Pipe Size (Fittings)
3" x 2" x 2-1/2"
Fitting Side C Copper Tube Size
2 1/2 in
Fitting Side B Copper Tube Size
2 in
Fitting Side A Copper Tube Size
3 in
Overall Length
8 1/32 in
Fitting Side 2 Copper Tube Size
2 in
Fitting Side 3 Copper Tube Size
2 1/2 in
Fitting Side 1 Copper Tube Size
3 in

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type Press-Fit, Fitting Side A Copper Tube Size 3 in, Fitting Side B Copper Tube Size 2 in, Fitting Side C Copper Tube Size 2 1/2 in, Fitting Material Copper, Includes Center Stop Dimple Center Stop, O-Ring Material EPDM, Specific Fitting Shape Reducing Tee, Overall Length 8 1/32 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.