Zoro Homepage

Viega ProPress XL tee, 4" x 4" x 3/4"

  • Mfr # 20873

  • Zoro # G1534452


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
Copper
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Press x Press x Female Pipe Thread
Tube Size
4 in x 4 in x 3/4 in
Pipe Size - Pipe Fitting
4 in x 4 in x 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20873
Zoro #
G1534452
UPC #
691514208732
Country of Origin
Germany

Dimensions

Tube Size
4 in x 4 in x 3/4 in
Pipe Size - Pipe Fitting
4 in x 4 in x 3/4 in
Pipe Size (Fittings)
4" x 4" x 3/4"
Fitting Side C Pipe Size
3/4 in
Overall Length
6 11/16 in
Fitting Side A Copper Tube Size
4 in
Fitting Side B Copper Tube Size
4 in
Fitting Side 3 Pipe Size
3/4 in
Fitting Side 2 Copper Tube Size
4 in
Fitting Side 1 Copper Tube Size
4 in

Description

Crimp Tee Fitting, Application Potable Water, Fitting Side A Connection Type Press-Fit, Fitting Side B Connection Type Press-Fit, Fitting Side C Connection Type FNPT, Fitting Side A Copper Tube Size 4 in, Fitting Side B Copper Tube Size 4 in, Fitting Material Copper, Includes Center Stop Dimple Center Stop, Fitting Side C Pipe Size 3/4 in, O-Ring Material EPDM, Specific Fitting Shape Adapter Tee, Overall Length 6 11/16 in, Maximum Operating Pressure 200 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.