
1080P USB Webcam
Mfr # VBCAM002
Zoro # G014790055
product price: $66.99
/eaKey Features
Length
2.4 in
Width
4.3 in
Height
2 in
Max. Frame Rate
30 fps
Microphone
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VBCAM002
Zoro #
G014790055
UPC #
766907010916
Country of Origin
China
Dimensions
Length
2.4 in
Width
4.3 in
Height
2 in
Details
Item
Video Conferencing Camera
Max. Frame Rate
30 fps
Microphone
Yes
Max. Video Resolution
1920 x 1080
Host Interface
Micro USB
Color
Black, Silver
Field of View
90°
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.