15.6 PORTABLE 1080P 144HZ IPS GAMING MONITOR WITH FREESYNC AND 60W USB-C.

  • Mfr # VX1654

  • Zoro # G816300742


product price:  $229.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1920 x 1080
Width
14.1"
Speakers
Yes
Color Supported
16.7 Million Colors
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX1654
Zoro #
G816300742
UPC #
766907029475
Country of Origin
China

Dimensions

Width
14.1"
Depth with Stand
0.70"
Depth
0.7"
Viewable Screen Size
15.6"
Height with Stand
8.90"
Screen Size Class
16"
Width with Stand
14.10"
Height
8.9"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Color Supported
16.7 Million Colors
Color
Black
Screen Surface
Anti-glare
Horizontal Frequency
165 kHz - USB Type C, 24 kHz to 165 kHz - Mini HDMI 2.0
Brightness
250 Nit
Aspect Ratio
16:9
Glass Hardness
3H
Vertical Viewing Angle
178°
Backlight Technology
LED
Native Contrast Ratio
800:1
Total Number of USB Type-C Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Product Type
Gaming LED Monitor
Total Number of HDMI Ports
1
USB Type-C
Yes
Number of Screens
1
Dynamic Contrast Ratio
80,000,000:1
Energy Star
Yes
Standard Refresh Rate
144 Hz
Response Time Details
5 ms GTG
HDMI Inputs
1
Features
Landscape/Portrait Viewable, On-screen Display (OSD), Cable Lock Slot, Anti-glare
Operating Humidity Range
20% to 90% (Non-condensing)
Number of USB Ports
1
Maximum Power Consumption
9.60 W
Number of Speakers
2
Standby Power Consumption
300 mW
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Mini HDMI
Yes
Tearing Prevention Technology
FreeSync
USB
Yes
Native Resolution
1920 x 1080
Package Contents
16" Portable 1080p 144Hz IPS Gaming Monitor with FreeSync and 60W USB-C, mini HDMI to HDMI Cable, USB-C Cable, Sleeve Case, Quick Start Guide
Screen Mode
Full HD
Operating Power Consumption
7.60 W
Horizontal Viewing Angle
178°
HDMI
Yes
Response Time
5 ms
Stand Adjustments
Tilt
Total Number of Mini HDMI Ports
1
Vertical Frequency
48 Hz to 144 Hz - Mini HDMI 2.0, 48 Hz to 144 Hz - USB Type C
Energy Efficiency Certification
ENERGY STAR 8.0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.