Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

16 Portable IPS Monitor

  • Mfr # VG1656N

  • Zoro # G314790090


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
1920 x 1200
Width
14.1"
Speakers
Yes
Depth
0.4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG1656N
Zoro #
G314790090
UPC #
766907026191
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14.1"
Depth
0.4"
Height
9.3"
Height with Stand
9.25"
Depth with Stand
0.38"
Width with Stand
14.06"
Screen Size Class
16"
Viewable Screen Size
16"

Details

Max. Resolution
1920 x 1200
Speakers
Yes
Screen Refresh Rate
60 Hz
Color
Black
Screen Surface
Anti-glare
Standby Power Consumption
500 mW
Includes
USB-C Cable, Power Adaptor, WiFi Transmitter Dongle, Smart Cover, Quick Start Guide
VGA
No
Color Supported
16.2 Million Colors
Wireless LAN
Yes
Backlight Technology
LED
Operating Power Consumption
9.10 W
Glass Hardness
3H
Brightness
250 Nit
Horizontal Frequency
15 kHz to 82 kHz - USB Type C
Power
12 W
Number of USB Ports
2
Number of USB Type-C Ports
2
Stand Adjustments
Pivot, Tilt, Height
Response Time Details
9.5 ms GTG
Horizontal Viewing Angle
170°
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Aspect Ratio
16:10
Thunderbolt
No
Native Contrast Ratio
1,000:1
Panel Technology
In-plane Switching (IPS) Technology
Mini DisplayPort
No
Number of Speakers
2
Dynamic Contrast Ratio
50,000,000:1
Number of Screens
1
USB Type-C
Yes
Operating Temp. Range
32 to 104°F
Thunderbolt 4
No
Thunderbolt 3
No
Vertical Frequency
50 Hz to 75 Hz - USB Type C
DisplayPort
No
Screen Mode
Full HD+
Operating Humidity Range
20% to 90% (Non-condensing)
Item
LED Monitor
Features
vDisplay Manager, On-screen Display (OSD), Anti-glare
HDMI
No
Vertical Viewing Angle
170°
DVI
No
USB
Yes
Power Consumption
12 W
Adjustable Stand
Yes
Response Time
9.50 ms
Environmentally Friendly
Yes
Package Contents
16" Portable IPS Monitor with Built In Battery and Wireless Casting Capabilities USB-C Cable Power Adaptor WiFi Transmitter Dongle Smart Cover Quick Start Guide
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Energy Star
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.