Zoro Homepage

16 Portable WQXGA Touch Mon

  • Mfr # TD16562K

  • Zoro # G414790082


product price: $417.99
/ea
Free Shipping & Returns

Key Features

Screen Size
16 in
Max. Resolution
2560 x 1600
Width
14.1 in
Speakers
Yes
Height
9.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD16562K
Zoro #
G414790082
UPC #
766907026221
Country of Origin
China

Dimensions

Screen Size
16 in
Width
14.1 in
Height
9.3 in
Depth
0.4 in
Height with Stand
9.25 in
Depth with Stand
0.39 in
Width with Stand
14.06 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.