16IN PORTABLE IPS MONITOR WITH BUILT IN BATTERY AND WIRELESS CASTING CAPABILITIE

  • Mfr # VG1656N

  • Zoro # G116300664


product price:  $430.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,200
Width
14.1 in
Speakers
Yes
Horizontal Viewing Angle
170°
Width with Stand
14.06"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG1656N
Zoro #
G116300664
UPC #
766907026191
Country of Origin
China

Dimensions

Width
14.1 in
Width with Stand
14.06"
Viewable Screen Size
16"
Screen Size Class
16"
Height
9.3"
Depth
0.4"
Height with Stand
9.25"
Depth with Stand
0.38"

Details

Max. Resolution
1,920 x 1,200
Speakers
Yes
Horizontal Viewing Angle
170°
Vertical Frequency
50 Hz to 75 Hz - USB Type C
Screen Surface
Anti-glare
Features
On-screen Display (OSD), Anti-glare, vDisplay Manager
Adjustable Stand
Yes
Glass Hardness
3H
Number of USB Ports
2
Standard Refresh Rate
60 Hz
Stand Adjustments
Pivot, Height, Tilt
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Maximum Power Consumption
12 W
Wireless LAN
Yes
Backlight Technology
LED
Screen Mode
Full HD+
Dynamic Contrast Ratio
50,000,000:1
Number of Screens
1
Response Time
9.50 ms
Operating Humidity Range
20% to 90% (Non-condensing)
Environmentally Friendly
Yes
Color
Black
Energy Star
Yes
USB Type-C
Yes
Response Time Details
9.5 ms GTG
Total Number of USB Type-C Ports
2
Vertical Viewing Angle
170°
Native Contrast Ratio
1,000:1
Number of Speakers
2
Native Resolution
1920 x 1200
Standby Power Consumption
500 mW
Brightness
250 Nit
Panel Technology
In-plane Switching (IPS) Technology
USB
Yes
Operating Power Consumption
9.10 W
Product Type
LED Monitor
Aspect Ratio
16:10
Horizontal Frequency
15 kHz to 82 kHz - USB Type C
Color Supported
16.2 Million Colors
Package Contents
16" Portable IPS Monitor with Built In Battery and Wireless Casting Capabilities, USB-C Cable, Power Adaptor, WiFi Transmitter Dongle, Smart Cover, Quick Start Guide
Energy Efficiency Certification
ENERGY STAR 8.0
Environmental Certification
Electronic Product Environmental Assessment Tool Bronze (EPEAT Bronze)

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.