Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22 1080p Ergnmc VA Mntr

  • Mfr # VG2242

  • Zoro # G222806937


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Compressed Height with Stand
12.43"
Number of DisplayPorts
1
Height with Stand
19.75"
Height
11.1"
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2242
Zoro #
G222806937
UPC #
766907036862
Country of Origin
Thailand

Dimensions

Compressed Height with Stand
12.43"
Height with Stand
19.75"
Height
11.1"
Screen Size Class
22"
Width with Stand
19.41"
Depth
1.8"
Extended Height with Stand
19.75"
Viewable Screen Size
22"
Width
19.4"
Depth with Stand
9.04"

Details

Number of DisplayPorts
1
Max. Resolution
1920 x 1080
Number of Screens
1
Screen Mode
Full HD
Screen Surface
Anti-glare
Built-in Devices
USB Hub
Speakers
Yes
Number of VGA Ports
1
USB Type-B
Yes
Number of USB Ports
5
Stand Adjustments
Height, Tilt, Swivel, Pivot
USB
Yes
Flicker Free
Yes
Backlight Technology
LED
Number of Speakers
2
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Aspect Ratio
16:9
HDMI Version
1.4
Number of HDMI 1.4 Ports
1
Product Type
LED Monitor
DisplayPort
Yes
Panel Technology
Vertical Alignment (VA)
HDMI
Yes
Response Time
5 ms
Operating Humidity Range
20% to 90% (Non-condensing)
Total Number of HDMI Ports
1
Adjustable Stand
Yes
Standard Refresh Rate
120 Hz
Number of USB Type-B Ports
1
Features
Cable Management, Low Blue Light, Ergonomic Design, Flicker-free

Description

22 1080p Ergonomic VA Monitor with HDMI, DP, and VGA.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.