Zoro Homepage

22in 1920x1080 MVA LCD Monitor

  • Mfr # VA2247MH

  • Zoro # G212432023


product price: $89.95
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.4 in
Speakers
Yes
Depth
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2247MH
Zoro #
G212432023
UPC #
766907010930
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4 in
Depth
1.9 in
Height
11.5 in
Depth with Stand
8.11 in
Width with Stand
19.37 in
Height with Stand
14.65 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Horizontal Viewing Angle
178°
Series
VA
VGA
Yes
Number of HDMI Inputs
1
Number of Screens
1
Number of VGA Ports
1
Standby Power Consumption
500 mW
VESA Mount Compatible
Yes
Standards
cTUVus, FCC-B, ICES003, Energy Star 8.0, EPEAT Bronze, CEC, MX-CoC, NOM, Mexico Energy, RoHS
Color Supported
16.7 Million Colors
Features
3H Surface Hardness, Anti-glare
Glass Hardness
3H
Number of Speakers
2
Tearing Prevention Technology
Adaptive Sync
Stand Adjustments
Tilt
Color
Black
Vertical Viewing Angle
178°
Includes
VA2247-MH - 22" 1080p 75 Hz to 100 Hz Monitor with FreeSync, HDMI and VGA (1) 3-pin Plug (IEC C13 / CEE22) (1) HDMI Cable (v1.4; Male-Male) (1) Quick Start Guide
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
HDMI
Yes
Aspect Ratio
16:9
Brightness
250 Nit
Screen Mode
Full HD
Number of HDMI Ports
1
Dynamic Contrast Ratio
50,000,000:1
VESA Mount Standard
100 x 100
Panel Technology
Multi-domain Vertical Alignment (MVA)
HDMI Version
1.4
Response Time Details
5ms GTG
Speaker Output Power
2 W
Backlight Technology
LED
Operating Power Consumption
26 W
Input Voltage
100V to 240V
Mounting
Wall, Desk, Arm
Native Contrast Ratio
3,000:1
Item
LED Monitor

Description

22 1920x1080 MVA LCD Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.