Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

22in1080p 75Hz 1ms FreeSyncMntr

  • Mfr # VX2267MHD

  • Zoro # G812432461


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Max. Resolution
1920 x 1080
Width
19.4"
Speakers
Yes
Depth
1.9"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2267MHD
Zoro #
G812432461
UPC #
766907012217
Country of Origin
China

Dimensions

Screen Size
22 in
Width
19.4"
Depth
1.9"
Height
11.5"
Depth with Stand
7.95"
Height with Stand
14.84"
Width with Stand
19.37"
Screen Size Class
22"
Color Depth
8-bit
Viewable Screen Size
21.5"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Number of VGA Ports
1
Brightness
250 Nit
Vertical Frequency
50 Hz to 60 Hz - DisplayPort, 50 Hz to 75 Hz - HDMI 1.4
Operating Power Consumption
27 W
Native Contrast Ratio
3,000:1
DisplayPort
Yes
Standby Power Consumption
500 mW
Horizontal Frequency
15 kHz to 83 kHz - HDMI 1.4, 24 kHz to 83 kHz - DisplayPort
Number of Screens
1
Backlight Technology
LED
Horizontal Viewing Angle
178°
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Dynamic Contrast Ratio
80,000,000:1
Input Voltage
100V to 240V
Standards
cTUVus, FCC-B, ICES003, Energy Star 8.0, CEC, NOM, Mexico Energy
Color Supported
16.7 Million Colors
Features
3H Surface Hardness, Anti-glare
Number of Speakers
2
HDMI
Yes
Includes
Power Cable, HDMI Cable, Quick Start Guide
Response Time Details
4 ms MPRT
Color
Black
Number of HDMI Ports
1
Screen Mode
Full HD
Item
LED Monitor
Glass Hardness
3H
Speaker Output Power
2 W
Mounting
Arm
Number of DisplayPorts
1
Number of HDMI Inputs
1
Vertical Viewing Angle
178°
Aspect Ratio
16:9
VGA
Yes
Series
VX
HDMI Version
1.4
Stand Adjustments
Tilt
VESA Mount Compatible
Yes
Tearing Prevention Technology
FreeSync
VESA Mount Standard
100 x 100
Panel Technology
Multi-domain Vertical Alignment (MVA)
Certifications & Standards
cTUVusFCC-BICES003Energy Star 8.0CECNOMMexico Energy
Environmentally Friendly
Yes
Mount Type
Arm-mountable
Package Contents
22" 1080p 1ms 100Hz FreeSync Monitor with HDMI, DP, and VGAPower CableHDMI CableQuick Start Guide
Response Time
4 ms
Energy Star
Yes

Description

221080p 75Hz 1ms FreeSyncMntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.