Zoro Homepage

22INCH FRAMELESS 1080P

  • Mfr # VA2256-MHD_H2

  • Zoro # G414909231


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Screen Size
22 in
Height
11.7 in
Width
19.3 in
Depth
1.9 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2256-MHD_H2
Zoro #
G414909231
UPC #
766907009873
Country of Origin
China

Dimensions

Screen Size
22 in
Height
11.7 in
Width
19.3 in
Depth
1.9 in

Details

Item
LED Monitor
Aspect Ratio
16:9
Speakers
Yes
Screen Refresh Rate
75 Hz
Max. Resolution
1920 x 1080
Series
VA
Number of HDMI Ports
1
Color Supported
16.7 Million Colors
Input Voltage
100V to 240V
Number of Speakers
2
Features
Anti-glare, 3-sided Bezel Less, Super Clear Image Enhancement Technology
Native Contrast Ratio
1,000:1
DisplayPort
Yes
HDMI
Yes
Brightness
250 Nit
Green Environmental Attribute
Energy Star; Environmentally Friendly
Panel Technology
In-plane Switching (IPS)
Dynamic Contrast Ratio
50,000,000:1
Standby Power Consumption
500 mW
Response Time Details
5ms GTG
Backlight Technology
LED
Screen Mode
Full HD
Number of Screens
1
Standards
cULus FCC-B, ICES003, Energy Star Certified, EPEAT Certified, MX-CoC, Mexico Energy
Tearing Prevention Technology
FreeSync
Operating Power Consumption
31 W
Speaker Output Power
2 W
Screen Surface
Anti-glare
Number of VGA Ports
1
VESA Mount Compatible
Yes
VGA
Yes
VESA Mount Standard
100 x 100
Number of HDMI Inputs
1
Viewing Angle
178° (H); 178° (V)
Vertical Frequency
50 Hz to 60 Hz
Number of DisplayPorts
1
Mounting
Wall
Includes
(2) 3-pin Plug (IEC C13 / CEE22), (1) HDMI Cable (v1.4; Male-Male), (1) DisplayPort Cable (v1.2; Male-Male), (2) Quick Start Guide

Description

VIEWSONIC 22INCH FRAMELESS 1080P

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.