Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 1080p IPS Gaming Monitor

  • Mfr # VX2416A

  • Zoro # G914790063


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2"
Speakers
Yes
Height
12.7"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2416A
Zoro #
G914790063
UPC #
766907027433
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2"
Height
12.7"
Depth
1.9"
Height with Stand
15.48"
Width with Stand
21.22"
Depth with Stand
8.11"
Screen Size Class
24"
Viewable Screen Size
23.8"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
120 Hz
Standby Power Consumption
500 mW
HDMI
Yes
Vertical Viewing Angle
178°
Operating Temp. Range
32 to 104°F
Color
Black
Number of DisplayPorts
1
Frequency
60 Hz, 50 Hz
Power
30 W
Number of USB Ports
1
Aspect Ratio
16:9
Number of Screens
1
Stand Adjustments
Tilt
Brightness
250 Nit
Includes
Power Cable, HDMI Cable, Quick Start Guide
Number of USB Type-C Ports
1
USB Type-C
Yes
Vertical Frequency
48 Hz to 120 Hz - DisplayPort 1.4, 48 Hz to 120 Hz - USB Type C, 48 Hz to 120 Hz - HDMI 1.4
Native Contrast Ratio
1,300:1
Horizontal Frequency
30 kHz to 138 kHz - HDMI 1.4, 30 kHz to 138 kHz - USB Type C, 30 kHz to 138 kHz - DisplayPort 1.4
Screen Surface
Anti-glare
Number of Speakers
2
Operating Power Consumption
26 W
Number of HDMI Inputs
1
Dynamic Contrast Ratio
80,000,000:1
Screen Mode
Full HD
Operating Humidity Range
20% to 90% (Non-condensing)
Glass Hardness
3H
Color Supported
16.7 Million Colors
USB
Yes
Features
Eco Mode, Anti-glare, Cable Lock Slot, Flicker-free, On-screen Display (OSD), Low Blue Light
Horizontal Viewing Angle
178°
Response Time Details
1 ms MPRT, 4 ms GTG
Panel Technology
In-plane Switching (IPS) Technology
Item
Gaming LED Monitor
Number of HDMI Ports
1
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Mounting
Wall
VESA Mount Standard
100 x 100
Backlight Technology
LED
VESA Mount Compatible
Yes
DisplayPort
Yes
HDMI Version
1.4
Power Consumption
30 W
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Package Contents
24" 1080p 1ms 120Hz (OC) IPS Gaming Monitor with USB-C (Signal Only) Power Cable HDMI Cable Quick Start Guide
Energy Star
Yes
Response Time
1 ms
Environmentally Friendly
Yes
Mount Type
Wall Mountable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.