24 ColorPro 4K Mac-Compatible Monitor with 100W Thunderbolt 4, USB C, and DCI-P3 Color Gamut.

  • Mfr # VP2488-4K

  • Zoro # G821697059


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3840 x 2160
Width
21.3"
Speakers
Yes
Aspect Ratio
16:9
Compressed Height with Stand
16.57"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP2488-4K
Zoro #
G821697059
UPC #
766907032291
Country of Origin
China

Dimensions

Width
21.3"
Compressed Height with Stand
16.57"
Depth
2.4"
Depth with Stand
0.80"
Extended Height with Stand
20.42"
Viewable Screen Size
23.7"
Height with Stand
20.42"
Height
12.9"
Screen Size Class
24"
Width with Stand
21.26"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Aspect Ratio
16:9
Brightness
500 Nit
Operating System Supported
macOS
Environmentally Friendly
Yes
Package Contents
24" ColorPro 4K Mac-Compatible Monitor with 100W Thunderbolt 4, USB C, and DCI-P3 Color Gamut3-pin Plug (IEC C13 / CEE22)AC/DC AdapterDisplayPort CableHDMI CableTBT4 Cable USB Type-C to Type-A 3.2 Gen2 CableQuick Start Guide
Total Number of USB Type-C Ports
2
Native Resolution
3840 x 2160
Vertical Frequency
24 Hz to 75 Hz - Thunderbolt
Stand Adjustments
Height, Tilt, Pivot, Swivel
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Backlight Technology
LED
Number of HDMI 2.1 Ports
1
Color Gamut
98% DCI-P3
Product Type
LED Monitor
DisplayPort
Yes
HDMI Inputs
1
Panel Technology
In-plane Switching (IPS) Technology
Color Supported
1.07 Billion Colors
Built-in Devices
USB Hub
Dynamic Contrast Ratio
20,000,000:1
Number of DisplayPorts
1
Surface Treatment
Anti-glare
Operating Power Consumption
222 W
Native Contrast Ratio
1,300:1
Response Time
5 ms
Operating Humidity Range
20% to 90% (Non-condensing)
USB Type-C
Yes
Standard Refresh Rate
60 Hz
Total Number of HDMI Ports
1
Thunderbolt 4
Yes
Energy Star
Yes
VESA Mount Compatible
Yes
Mount Type
Arm-mountable
Adjustable Stand
Yes
Screen Mode
4K UHD
Standby Power Consumption
500 mW
Response Time Details
5 ms GTG
Horizontal Viewing Angle
178°
Features
On-screen Display (OSD), Dual-screen Display, Cable Lock Slot, Anti-glare, Ergonomic Design, ViewMode
Number of USB Ports
4
Maximum Power Consumption
225 W
Vertical Viewing Angle
178°
Glass Hardness
3H
Number of Speakers
2
HDMI Version
2.1
Horizontal Frequency
15.80 kHz to 134 kHz - DisplayPort, 15.80 kHz to 134 kHz - USB Type C, 15.80 kHz to 134 kHz - HDMI 2.1, 15.80 kHz to 134 kHz - Thunderbolt
HDMI
Yes
USB
Yes
VESA Mount Standard
100 x 100
Thunderbolt
Yes
Number of Screens
1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.