Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24" FHD IPS Monitor, VX2476SMHD

  • Mfr # VX2476SMHD

  • Zoro # G4417044


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24"
Contrast Ratio
80,000,000:1
Number of DisplayPorts
1
Brightness
250 Nit
Max. Resolution
1920 x 1080
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2476SMHD
Zoro #
G4417044
UPC #
766907848410
Country of Origin
Unknown

Dimensions

Screen Size
24"
Depth with Stand
8.23"
Viewable Screen Size
23.8"
Height with Stand
12.40"
Width with Stand
21.27"
Width
21.2"
Depth
1.3"
Height
12.4"

Details

Item
Monitor
Contrast Ratio
80,000,000:1
Number of DisplayPorts
1
Brightness
250 Nit
Max. Resolution
1920 x 1080
Certifications & Standards
cTULus, FCC-B, ICES003, Energy Star, EPEAT, CEC, NRCan
Color
Black
Standard Refresh Rate
100 Hz
Product Type
LED Monitor
Panel Technology
In-plane Switching (IPS) Technology
Glass Hardness
3H
Horizontal Viewing Angle
178°
HDMI Inputs
1
Standby Power Consumption
500 mW
Speaker Output Power
4 W
Aspect Ratio
16:9
Speakers
Yes
DisplayPort
Yes
Energy Star
Yes
Features
Anti-glare, 3H Surface Hardness
Native Contrast Ratio
1,000:1
Native Resolution
1920 x 1080
VESA Mount Standard
75 x 75
Input Voltage
100V to 240V
HDMI
Yes
Vertical Viewing Angle
178°
VESA Mount Compatible
Yes
Number of Speakers
2
Color Supported
16.7 Million Colors
Screen Mode
Full HD
Environmentally Friendly
Yes
Dynamic Contrast Ratio
80,000,000:1
Total Number of HDMI Ports
1
Operating Power Consumption
17 W
Number of VGA Ports
1
Number of Screens
1
Vertical Frequency
48 Hz to 75 Hz
Screen Surface
Anti-glare
HDMI Version
1.4
Package Contents
Power Cable, AC/CD Adapter, HDMI Cable, QuickStart Guide
Response Time
14 ms
Backlight Technology
LED

Description

NON TOUCH 24" Full HD Ultra-Slim Monitor, SuperClear IPS Panel Technology, Versatile HDMI, DisplayPort, and VGA inputs, Dual Integrated Speakers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.