Zoro Homepage

24'' IPS Ergonomic DockingMon

  • Mfr # VG2458

  • Zoro # G514935994


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2 in
Speakers
Yes
Height
12.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2458
Zoro #
G514935994
UPC #
766907027945
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2 in
Height
12.5 in
Depth
1.8 in
Compressed Height with Stand
15.84 in
Height with Stand
19.89 in
Extended Height with Stand
19.89 in
Depth with Stand
8.08 in
Width with Stand
21.21 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Green Environmental Attribute
Energy Star
Frequency
50/60 Hz
USB Type-C
Yes
Screen Surface
Anti-glare
HDMI Version
1.4
VESA Mount Compatible
Yes
Vertical Frequency
50 Hz to 100 Hz - USB Type C, 50 Hz to 100 Hz - Displayport, 50 Hz to 100 Hz - HDMI 1.4
Number of HDMI Inputs
1
VESA Mount Standard
100 x 100
Number of Speakers
2
Operating Temp. Range
32 to 104°F
Horizontal Frequency
30 kHz to 110 kHz - USB Type C, 30 kHz to 110 kHz - DisplayPort
Response Time Details
5ms GTG
HDMI
Yes
Screen Mode
Full HD
Item
LED Monitor
Adjustable Stand
Yes
Dynamic Contrast Ratio
80,000,000:1
Power
221 W
Stand Adjustments
Height, Tilt, Swivel, Pivot
Color Supported
16.7 Million Colors (8-bit)
Horizontal Viewing Angle
178°
Operating Humidity Range
20% to 90% (Non-condensing)
USB
Yes
Features
Anti-glare, Cable Lock Slot, Ergonomic Design, On-screen Display (OSD)
Number of HDMI Ports
1
Aspect Ratio
16:9
Vertical Viewing Angle
178°
Number of USB Type-C Ports
3
Application
Commercial
Native Contrast Ratio
1,500:1
Built-In Devices
USB Hub
Color
Black
Backlight Technology
LED
Number of USB Ports
6
Glass Hardness
3H
Brightness
350 Nit
Standby Power Consumption
500 mW
Number of DisplayPorts
1
Operating Power Consumption
138 W
Panel Technology
In-plane Switching (IPS)
DisplayPort
Yes
Number of Screens
1
Network (RJ-45)
Yes
Power Consumption
221 W

Description

24'' 1080p IPS Ergonomic Docking Monitor,100W USBC, RJ45, Daisy Chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.