24IN 1080P 120HZ MONITOR WITH VARIABLE REFRESH RATE, HDMI, VGA, AND USB-C.

  • Mfr # VA2448-MHU

  • Zoro # G722445346


product price:  $159.99
/ea
Free Shipping & Returns

Key Features

Total Number of HDMI Ports
1
Dynamic Contrast Ratio
50,000,000:1
Depth
1.8"
Stand Adjustments
Tilt
Horizontal Frequency
30 kHz to 135 kHz - HDMI 1.4, 30 kHz to 86 kHz - VGA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VA2448-MHU
Zoro #
G722445346
UPC #
766907034158
Country of Origin
Thailand

Dimensions

Depth
1.8"
Screen Size Class
24"
Width with Stand
21.26"
Viewable Screen Size
23.8"
Width
21.3"
Depth with Stand
7.60"
Height
12.5"
Height with Stand
16.95"

Details

Total Number of HDMI Ports
1
Dynamic Contrast Ratio
50,000,000:1
Stand Adjustments
Tilt
Horizontal Frequency
30 kHz to 135 kHz - HDMI 1.4, 30 kHz to 86 kHz - VGA
Audio Line In
Yes
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Viewing Angle
178°
Number of USB Ports
1
Color Supported
16.7 Million Colors
Response Time Details
4 ms GTG, 1 ms MPRT
Standard Refresh Rate
120 Hz
Package Contents
24" 1080p 120Hz Monitor with Variable Refresh Rate, HDMI, VGA, and USB-CPower CableHDMI CableQuick Start Guide
Surface Treatment
Anti-glare
Brightness
300 Nit
Glass Hardness
3H
USB
Yes
Native Contrast Ratio
1,500:1
Operating Power Consumption
21 W
Total Number of USB Type-C Ports
1
Speakers
Yes
Number of Speakers
2
USB Type-C
Yes
Energy Star
Yes
HDMI Version
1.4
Frequency
60 Hz, 50 Hz
HDMI Feature Support
Variable Refresh Rate (VRR)
Max. Resolution
1920 x 1080
Response Time
1 ms
Operating Humidity Range
20% to 90% (Non-condensing)
VESA Mount Compatible
Yes
Environmentally Friendly
Yes
Screen Mode
Full HD
Vertical Viewing Angle
178°
Standby Power Consumption
500 mW
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Vertical Frequency
48 Hz to 120 Hz - HDMI 1.4, 48 Hz to 75 Hz - VGA
Product Type
LED Monitor
Number of VGA Ports
1
Backlight Technology
LED
HDMI
Yes
Maximum Power Consumption
32 W
Number of Screens
1
Features
Low Blue Light, 6-axis Color Adjustment, Edge-to-Edge Glass Design, Movie Mode, On-screen Display (OSD), Ultra Flexible, ComfortView, Wide Viewing Angle, Flicker-free, MultiScreen, Blue Light Filter, Anti-glare, Kensington Lock, ViewMode, Game Mode
Aspect Ratio
16:9
USB Type-C (Power Delivery)
15 W
VESA Mount Standard
100 x 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.