Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in 1080p IPS Monitor

  • Mfr # VX2467U

  • Zoro # G012432698


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21"
Speakers
Yes
Depth
2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2467U
Zoro #
G012432698
UPC #
766907020236
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21"
Depth
2"
Height
12.6"
Depth with Stand
7.95"
Width with Stand
21.02"
Height with Stand
16.02"
Screen Size Class
24"
Viewable Screen Size
23.6"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
USB
Yes
Standby Power Consumption
500 mW
VGA
Yes
Includes
24" 1080p IPS Monitor with 65W USB C and HDMI, Power Adapter, HDMI Cable, USB Type C Cable, Quick Start Guide
VESA Mount Standard
100 x 100
Response Time Details
3 ms GTG
Vertical Frequency
48 Hz to 75 Hz - VGA, 48 Hz to 75 Hz - HDMI 1.4, 48 Hz to 75 Hz - USB Type C
Number of USB Type-C Ports
1
USB Type-C
Yes
Horizontal Viewing Angle
178°
Screen Surface
Anti-glare
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
HDMI
Yes
VESA Mount Compatible
Yes
Item
LED Monitor
Panel Technology
SuperClear IPS
Glass Hardness
3H
Stand Adjustments
Tilt
Native Contrast Ratio
1,000:1
Number of Speakers
2
Number of HDMI Inputs
1
Color
Black
Horizontal Frequency
24 kHz to 86 kHz - VGA, 24 kHz to 86 kHz - HDMI 1.4, 24 kHz to 86 kHz - USB Type C
Frequency
60 Hz, 50 Hz
Number of USB Ports
1
Features
On-screen Display (OSD), Wide Viewing Angle, Game Mode, Anti-glare, Ergonomic Design, Frameless Bezel, Cable Lock Slot
Backlight Technology
LED
Dynamic Contrast Ratio
50,000,000:1
Operating Power Consumption
22 W
Brightness
250 Nit
Aspect Ratio
16:9
HDMI Version
1.4
Vertical Viewing Angle
178°
Number of VGA Ports
1
Screen Mode
Full HD
Color Supported
16.7 Million Colors
Number of HDMI Ports
1
Number of Screens
1
Environmentally Friendly
Yes
Energy Star
Yes
Response Time
3 ms
Package Contents
24" 1080p IPS Monitor with 65W USB C and HDMI Power Adapter HDMI Cable USB Type C Cable Quick Start Guide

Description

24 1080p IPS Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.