24IN 1080P VIDEO CONFERENCING MONITOR WITH WINDOWS HELLO CERTIFIED IR 5MP WEBCAM

  • Mfr # VG2441V

  • Zoro # G921696372


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Microphone
Yes
Compressed Height with Stand
15.20"
Features
Low Blue Light, ViewMode, Ergonomic Design, Cable Lock Slot, On-screen Display (OSD), Anti-glare
Speakers
Yes
Windows Hello Compatible
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2441V
Zoro #
G921696372
UPC #
766907033830
Country of Origin
Thailand

Dimensions

Compressed Height with Stand
15.20"
Viewable Screen Size
23.8"
Width with Stand
21.26"
Depth with Stand
8.11"
Depth
2.3"
Screen Size Class
24"
Height with Stand
20.83"
Width
21.3"
Height
13.7"
Extended Height with Stand
20.83"

Details

Microphone
Yes
Features
Low Blue Light, ViewMode, Ergonomic Design, Cable Lock Slot, On-screen Display (OSD), Anti-glare
Speakers
Yes
Windows Hello Compatible
Yes
Color Supported
16.7 Million Colors
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Energy Star
Yes
Horizontal Frequency
30 kHz to 135 kHz - DisplayPort, 30 kHz to 135 kHz - HDMI 1.4, 30 kHz to 135 kHz - USB Type C
Camera Resolution
5 Megapixel
Surface Treatment
Anti-glare
USB
Yes
Total Number of USB Type-C Ports
2
Native Resolution
1920 x 1080
Brightness
250 Nit
Number of Speakers
2
Aspect Ratio
16:9
VESA Mount Compatible
Yes
Product Type
LED Monitor
Vertical Frequency
48 Hz to 120 Hz - DisplayPort, 48 Hz to 120 Hz - HDMI 1.4, 48 Hz to 120 Hz - USB Type C
Built-in Devices
USB Hub
Adjustable Stand
Yes
Number of Screens
1
DisplayPort
Yes
Screen Mode
Full HD
Panel Technology
SuperClear IPS
Package Contents
24" 1080p Video Conferencing Monitor with Windows Hello Certified IR 5MP Webcam, USB-C, HDMI, DP1 x 3-pin Plug1 x HDMI Cable (v1.4; Male-Male)1 x USB Type-C Cable (Male-Male; with Type-A adapter)1 x Quick Start Guide
Horizontal Viewing Angle
178°
Response Time Details
4 ms GTG
Number of DisplayPorts
1
Backlight Technology
LED
Stand Adjustments
Pivot, Height, Swivel, Tilt
Number of USB Ports
4
Vertical Viewing Angle
178°
Dynamic Contrast Ratio
50,000,000:1
Maximum Power Consumption
66 W
Native Contrast Ratio
1,500:1
Operating Humidity Range
20% to 90% (Non-condensing)
Standard Refresh Rate
120 Hz
USB Type-C
Yes
Operating Power Consumption
21 W
Webcam
Yes
Glass Hardness
3H
Total Number of HDMI Ports
1
Max. Resolution
1920 x 1080
VESA Mount Standard
100 x 100
Frequency
50 Hz, 60 Hz
HDMI
Yes
Response Time
4 ms
Standby Power Consumption
500 mW
HDMI Version
1.4

Description

, USB-C, HDMI, DP.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.