24in ColorPro 1080p Dual Pack Head-Only IPS Docking Monitors with 65W USB-C and Daisy Chain.

  • Mfr # VP2468A_H2

  • Zoro # G516423840


product price: $819.99
/ea
Free Shipping & Returns

Key Features

Built-in Devices
USB Hub
Width
21.2"
VESA Mount Compatible
Yes
Vertical Frequency
24 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - HDMI 1.4, 24 Hz to 75 Hz - USB Type C
Standard Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP2468A_H2
Zoro #
G516423840
UPC #
766907000000
Country of Origin
China

Dimensions

Width
21.2"
Viewable Screen Size
23.8"
Depth
1.9"
Screen Size Class
24"
Height
12.2"

Details

Built-in Devices
USB Hub
VESA Mount Compatible
Yes
Vertical Frequency
24 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - HDMI 1.4, 24 Hz to 75 Hz - USB Type C
Standard Refresh Rate
75 Hz
Stand Adjustments
Height, Swivel, Pivot, Tilt
VESA Mount Standard
100 x 100
Operating Power Consumption
15.40 W
Glass Hardness
3H
Total Number of USB Type-C Ports
1
Package Contents
ColorPro VP2468a_H2 Widescreen LED Monior 2 x Power Cable 2 x DP to DP Cable 2 x USB Type C Cable Quick Start Guide
Operating Humidity Range
20% to 90% (Non-condensing)
Environmentally Friendly
Yes
HDMI
Yes
Frequency
60 Hz, 50 Hz
HDMI Version
1.4
Adjustable Stand
Yes
Horizontal Frequency
15 kHz to 90 kHz - HDMI 1.4, 15 kHz to 90 kHz - USB Type C, 15 kHz to 90 kHz - DisplayPort
Panel Technology
SuperClear IPS
Vertical Viewing Angle
178°
Number of USB Ports
3
Number of DisplayPorts
2
Backlight Technology
LED
Features
3D Lookup Table (LUT), Digital Daisy Chain, Edge-to-Edge Glass Design, Frameless Bezel, vDisplay Manager, Ergonomic Design, Dual Monitor Support, On-screen Display (OSD), Color Calibration, Cable Lock Slot, Anti-glare, sRGB
Network (RJ-45)
Yes
Aspect Ratio
16:9
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Max. Resolution
1920 x 1080
Standby Power Consumption
500 mW
Maximum Power Consumption
15.40 W
Native Contrast Ratio
1,000:1
Horizontal Viewing Angle
178°
Energy Star
Yes
Response Time
5 ms
Total Number of HDMI Ports
1
Mount Type
Arm-mountable
Brightness
250 Nit
USB
Yes
Response Time Details
5 ms GTG
Dynamic Contrast Ratio
20,000,000:1
USB Type-C
Yes
Number of Screens
1
DisplayPort
Yes
Screen Mode
Full HD
Native Resolution
1920 x 1080
Color Supported
16.7 Million Colors
Product Type
LED Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.