Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24in Dual Pk HO 1080pIPS Mntr

  • Mfr # VG2448A2_H2

  • Zoro # G012432643


product price: $319.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
21.2 in
Speakers
Yes
Height
12.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2448A2_H2
Zoro #
G012432643
UPC #
766907021370
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21.2 in
Height
12.6 in
Depth
2 in
Width with Stand
21.18 in
Depth with Stand
7.99 in
Height with Stand
20.12 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Includes
LCD Display, Power Cable, DisplayPort Cable, USB A/B Cable, Quick Start Guide
VGA
Yes
VESA Mount Standard
100 x 100
Number of USB Type-B Ports
1
HDMI
Yes
Number of DisplayPorts
1
Vertical Viewing Angle
178°
Backlight Technology
LED
Operating Power Consumption
56 W
Brightness
250 Nit
Dynamic Contrast Ratio
50,000,000:1
Horizontal Frequency
24 kHz to 82 kHz, 24 kHz to 82 kHz - HDMI 1.4, 24 kHz to 82 kHz - DisplayPort
HDCP Supported
No
Item
LCD Monitor
Aspect Ratio
16:9
Number of Speakers
2
Frequency
50/60 Hz
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Native Contrast Ratio
1,000:1
Vertical Frequency
50 Hz to 75 Hz - HDMI 1.4, 50 Hz to 75 Hz - VGA, 50 Hz to 75 Hz - DisplayPort
Color
Black
Glass Hardness
3H
Screen Mode
Full HD
Screen Surface
Anti-glare
Response Time Details
5ms GTG
Standby Power Consumption
500 mW
Horizontal Viewing Angle
178°
Pixel Pitch
10.8 mil
VESA Mount Compatible
Yes
Standards
TCO Certified
Features
Cable Lock Slot, Anti-glare, sRGB, Blue Light Reduction, Flicker-free, Anti-reflective, On-screen Display (OSD)
Number of VGA Ports
1
Number of Screens
1
Panel Technology
In-plane Switching (IPS)
DisplayPort
Yes
Stand Adjustments
Tilt, Pivot, Swivel, Height
Built-In Devices
USB Hub
Number of USB Ports
5
Number of HDMI Inputs
1
Color Supported
16.7 Million Colors
USB
Yes

Description

24 Dual Pk HO 1080pIPS Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.