Zoro Homepage

24in IR 10 point Touch Display

  • Mfr # TD2423D

  • Zoro # G112432253


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Screen Size
24 in
Max. Resolution
1920 x 1080
Width
22.5 in
Speakers
Yes
Height
13.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD2423D
Zoro #
G112432253
UPC #
766907011685
Country of Origin
China

Dimensions

Screen Size
24 in
Width
22.5 in
Height
13.7 in
Depth
2.4 in
Depth with Stand
3.98 in
Width with Stand
22.48 in
Height with Stand
13.70 in

Description

24 IR 10 point Touch Display

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.