This item is Discontinued.

Viewsonic 24INCH 1080P IPS 75HZ ADAPTIVE SYNC MONITOR WITH HDMI, VGA. VA2409M

24INCH 1080P IPS 75HZ ADAPTIVE SYNC MONITOR WITH HDMI, VGA. (Discontinued)

  • Mfr # VA2409M
  • Zoro # G614883249
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VA2409M
Zoro #
G614883249
UPC #
766907019247
Country of Origin
China

Dimensions

Screen Size
24 in
Width
21 in
Height
12.6 in
Depth
2 in
Height with Stand
16.50 in
Depth with Stand
7.44 in
Width with Stand
21.02 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
75 Hz
Aspect Ratio
16:9
Series
VA
Brightness
250 Nit
Horizontal Viewing Angle
178°
Includes
Power Cable, HDMI Cable, Quick Start Guide
Number of HDMI Inputs
1
Standby Power Consumption
300 mW
Panel Technology
In-plane Switching (IPS)
Color
Black
Tearing Prevention Technology
Adaptive Sync
Response Time Details
3ms GTG
Native Contrast Ratio
1,000:1
Operating Power Consumption
24 W
Input Voltage
100V to 240V
Green Environmental Attribute
Environmentally Friendly
VESA Mount Standard
100 x 100
Number of Speakers
2
VGA
Yes
Number of VGA Ports
1
Speaker Output Power
2 W
VESA Mount Compatible
Yes
Stand Adjustments
Tilt
HDMI Version
1.4
Horizontal Frequency
24 kHz to 86 kHz - VGA, 24 kHz to 86 kHz - HDMI 1.4
Dynamic Contrast Ratio
50,000,000:1
Features
Bluelight Shield, Anti-glare, 3-sided Bezel Less, 3H Surface Hardness, Flicker-free, Super Clear Image Enhancement Technology
Glass Hardness
3H
Number of HDMI Ports
1
Vertical Frequency
50 Hz to 60 Hz - HDMI 1.4, 48 Hz to 75 Hz - VGA
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Color Supported
16.7 Million Colors
Frequency
50/60 Hz
Number of Screens
1
HDMI
Yes
Screen Surface
Anti-glare
Vertical Viewing Angle
178°
Backlight Technology
LED
Screen Mode
Full HD
Item
LED Monitor

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.