This item is Discontinued.

Viewsonic 25'' 1920x1080 IPS 360Hz Gaming XG251G

25'' 1920x1080 IPS 360Hz Gaming (Discontinued)

  • Mfr # XG251G
  • Zoro # G011768743
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XG251G
Zoro #
G011768743
UPC #
-
Country of Origin
China

Dimensions

Screen Size
25 in
Width
22 in
Depth
2.6 in
Height
14 in
Width with Stand
21.97 in
Depth with Stand
9.76 in
Height with Stand
20.58 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
360 Hz
Includes
3-pin Mickey Mouse Plug (IEC C5), DisplayPort Cable (v1.2; Male-Male), USB A/B Cable (v3.2; Male-Male)AC/DC Adapter, Quick Start Guide
Standards
cTUVus, FCC-B, ICES003, CEC, NRCan, NOM, Mexico Energy, CE, CE EMC, CB, RoHS, ErP, REACH, WEEE, EAC, UkrSEPRO, UKCA, BSMI, RCM, GEMS, CCC, China RoHS, China Energy Label
Features
3H Surface Hardness, Anti-glare
Color
Black
Screen Mode
Full HD
Series
XG
Vertical Frequency
50 Hz to 60 Hz - HDMI 1.4, 48 Hz to 360 Hz - HDMI 2.0
Stand Adjustments
Pivot, Height, Swivel, Tilt
Vertical Viewing Angle
178°
Horizontal Viewing Angle
178°
DisplayPort
Yes
Number of USB 3.2 Downstream Ports
3
Aspect Ratio
16:9
Mounting
Wall
Item
LED Monitor
Backlight Technology
LED
Number of Speakers
2
VESA Mount Standard
100 x 100
Number of USB Ports
4
Green Environmental Attribute
Environmentally Friendly
Dynamic Contrast Ratio
120,000,000:1
HDCP Supported
Yes
Native Contrast Ratio
1,000:1
Glass Hardness
3H
Standby Power Consumption
500 mW
VESA Mount Compatible
Yes
Speaker Output Power
2 W
HDMI
Yes
Number of DisplayPorts
1
Swivel Angle
60°
Panel Technology
In-plane Switching (IPS)
HDMI Version
2
Operating Power Consumption
35 W
Number of USB Type-B Ports
1
Tearing Prevention Technology
G-sync
Color Supported
16.7 Million Colors
Number of Screens
1
Response Time Details
1.7ms GTG
Brightness
400 Nit
Pixel Pitch
11.1 mil
USB
Yes
Number of HDMI Inputs
2
Horizontal Frequency
30 kHz to 230 kHz - HDMI 2.0, 30 kHz to 250 kHz - DisplayPort 1.4
Built-In Devices
USB Hub
Input Voltage
100V to 240V

Description

25'' 1920x1080 IPS 360Hz Gaming

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.