Zoro Homepage

27 1080p IPS Monitor

  • Mfr # VA2756AMHD

  • Zoro # G114935981


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.1 in
Speakers
Yes
Screen Refresh Rate
120 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2756AMHD
Zoro #
G114935981
UPC #
766907029635
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Depth
2 in
Height
14 in
Adjustable Display Height
No
Depth with Stand
8.27 in
Width with Stand
24.08 in
Height with Stand
16.98 in

Description

27 1080p IPS Monitor with Adaptive Sync, HDMI, DisplayPort, and VGA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.