Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Viewsonic 27 1080p MVA Full Ergo Montr VA2747MHJ

27 1080p MVA Full Ergo Montr (Discontinued)

  • Mfr # VA2747MHJ
  • Zoro # G714790072
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2747MHJ
Zoro #
G714790072
UPC #
766907010985
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.5 in
Depth
1.9 in
Width with Stand
24.17 in
Depth with Stand
8.78 in
Height with Stand
20.75 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Horizontal Viewing Angle
178°
Number of VGA Ports
1
Screen Mode
Full HD
Swivel Angle
360°
VESA Mount Standard
100 x 100
Number of Speakers
2
Vertical Frequency
50 Hz to 60 Hz - HDMI 1.4
Aspect Ratio
16:9
Features
Anti-glare
HDMI Version
1.4
VESA Mount Compatible
Yes
Stand Adjustments
Height
Number of Screens
1
Brightness
250 Nit
Horizontal Frequency
24 kHz to 86 kHz - HDMI 1.4
Platform Supported
Mac, PC
Operating Power Consumption
26 W
Standby Power Consumption
300 mW
Number of HDMI Ports
1
HDMI
Yes
Native Contrast Ratio
4,000:1
Input Voltage
100V to 240V
Backlight Technology
LED
Series
VA
Item
LED Monitor
Includes
3-pin Plug (IEC C13 / CEE22), HDMI Cable (v1.4; Male-Male), Quick Start Guide
Screen Surface
Anti-glare
Number of HDMI Inputs
1
Color Supported
16.7 Million Colors
Response Time Details
5ms GTG
Panel Technology
Multi-domain Vertical Alignment (MVA)
Color
Black
Standards
cTUVus, FCC-B, ICES003, Energy Star Certified, EPEAT Certified, CEC, MX-CoC, Mexico Energy, CB, RoHS
Speaker Output Power
2 W
Dynamic Contrast Ratio
50,000,000:1
Vertical Viewing Angle
178°
Green Environmental Attribute
Energy Star; Environmentally Friendly
VGA
Yes
Tearing Prevention Technology
Adaptive Sync

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.