Zoro Homepage

27 165Hz Gaming Monitor

  • Mfr # VX2718PMHD

  • Zoro # G014790048


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.2 in
Speakers
Yes
Screen Refresh Rate
180 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2718PMHD
Zoro #
G014790048
UPC #
766907011272
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.3 in
Depth
1.8 in
Height with Stand
18.03 in
Depth with Stand
8.90 in
Width with Stand
24.21 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
180 Hz
Standby Power Consumption
500 mW
Number of Speakers
2
Number of Screens
1
Native Contrast Ratio
4,000:1
Number of DisplayPorts
1
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Color Supported
16.7 Million Colors
Input Voltage
100V to 240V
Panel Technology
Multi-domain Vertical Alignment (MVA)
HDMI
Yes
Speaker Output Power
2 W
VESA Mount Standard
100 x 100
Green Environmental Attribute
Environmentally Friendly
Vertical Frequency
50 Hz to 165 Hz - DisplayPort 1.2, 50 Hz to 60 Hz - HDMI 1.4
Series
VX
Screen Surface
Anti-glare
Screen Mode
Full HD
Number of HDMI Ports
2
Response Time Details
5ms MPRT
Vertical Viewing Angle
178°
HDMI Version
1.4
Item
LED Monitor
Operating Power Consumption
37 W
Dynamic Contrast Ratio
80,000,000:1
Aspect Ratio
16:9
Features
3H Surface Hardness, Anti-glare
Tearing Prevention Technology
FreeSync
Mounting
Wall
Includes
Power Cable, DisplayPort Cable, Quick Start Guide
Horizontal Frequency
24 kHz to 183 kHz - DisplayPort 1.2, 24 kHz to 166.40 kHz - HDMI 1.4
DisplayPort
Yes
Horizontal Viewing Angle
178°
Number of HDMI Inputs
2
Glass Hardness
3H
Color
Black
Backlight Technology
LED
Brightness
250 Nit
Stand Adjustments
Tilt
VESA Mount Compatible
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.