Shop VIEWSONIC

27IN 1080P ERGONOMIC 100HZ MONITOR WITH HDMI, DISPLAYPORT, AND USB HUB.

  • Mfr # VG2751
  • Zoro # G822606906

product price: 
$
349.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
1,920 x 1,080
Width
24.1 in
Speakers
Yes
Maximum Power Consumption
95 W
Environmentally Friendly
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
VG2751
Zoro #
G822606906
UPC #
766907034462
Country of Origin
Viet Nam
Max. Resolution
1,920 x 1,080
Speakers
Yes
Maximum Power Consumption
95 W
Environmentally Friendly
Yes
Native Contrast Ratio
1,500:1
Number of Speakers
2
Color Supported
16.7 Million Colors
Stand Adjustments
Height, Tilt, Swivel, Pivot
Product Type
LED Monitor
Operating Power Consumption
90 W
HDMI Version
1.4
Dynamic Contrast Ratio
80,000,000:1
Total Number of USB Type-C Ports
2
Standby Power Consumption
500 mW
HDMI Inputs
1
Total Number of HDMI Ports
1
Response Time
5 ms
Brightness
300 Nit
Screen Mode
Full HD
Built-in Devices
USB Hub
Operating Humidity Range
20% to 90% (Non-condensing)
USB Type-C
Yes
Glass Hardness
3H
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
DisplayPort
Yes
Backlight Technology
LED
Response Time Details
5 ms GTG
Standard Refresh Rate
100 Hz
Adjustable Stand
Yes
Horizontal Frequency
24 kHz to 110 kHz - HDMI 1.4
HDMI
Yes
Features
Ergonomic Design, Kensington Lock, Narrow Bezel, On-screen Display (OSD), Frameless Bezel, ViewMode, Wide Viewing Angle, Anti-glare, ComfortView
Horizontal Viewing Angle
178°
Frequency
60 Hz, 50 Hz
Aspect Ratio
16:9
Number of VGA Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Number of Screens
1
Number of USB Type-B Ports
1
Package Contents
27" 1080p Ergonomic 100Hz Monitor with HDMI, DisplayPort, and USB HubPower CableHDMI CableUSB-A/B CableQuick Start Guide
Vertical Frequency
50 Hz to 100 Hz - HDMI 1.4, 50 Hz to 75 Hz - VGA, 50 Hz to 100 Hz - Displayport
VESA Mount Compatible
Yes
Vertical Viewing Angle
178°
Surface Treatment
Anti-glare
Number of USB Ports
5
VESA Mount Standard
100 x 100
Energy Star
Yes
USB Type-B
Yes
Number of DisplayPorts
1
USB
Yes

Dimensions

Width
24.1 in
Height with Stand
20.64"
Screen Size Class
27"
Height
14.1"
Depth
1.8"
Extended Height with Stand
20.64"
Depth with Stand
8.60"
Viewable Screen Size
27"
Compressed Height with Stand
15.84"
Width with Stand
24.05"

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.