Shop VIEWSONIC

27" 4K UHD Professional Graphic Design Monitor with USB-C, 3840 x 2160 Resolution.

  • Mfr # VP2756-4K
  • Zoro # G016269122

product price: 
$
606.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 2,160
Width
24.1 in
Speakers
Yes
Brightness
350 Nit
Backlight Technology
LED
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VP2756-4K
Zoro #
G016269122
UPC #
766907012972
Country of Origin
China

Dimensions

Width
24.1 in
Screen Size Class
27"
Viewable Screen Size
27"
Color Depth
10-bit (8-bit + A-FRC)
Depth
2.1"
Height
14.3"
Depth with Stand
8.46"
Height with Stand
21.26"
Width with Stand
24.13"

Details

Max. Resolution
3,840 x 2,160
Speakers
Yes
Brightness
350 Nit
Backlight Technology
LED
Aspect Ratio
16:9
HDMI Inputs
1
DisplayPort
Yes
Total Number of USB Type-C Ports
1
Screen Mode
4K UHD
Panel Technology
In-plane Switching (IPS) Technology
Speaker Output Power
2 W
Native Contrast Ratio
1,000:1
Number of USB Ports
4
Number of Screens
1
Vertical Viewing Angle
178°
Certifications & Standards
cTUVusFCC-BICES003CECMX-CoCMexico Energy
Built-in Devices
USB Hub
Operating Power Consumption
122 W
Color
Black
VESA Mount Standard
100 x 100
Glass Hardness
3H
Number of Speakers
2
Input Voltage
100V to 240V
Number of DisplayPorts
1
Color Supported
1.07 Billion Colors
USB
Yes
Horizontal Frequency
15 kHz to 136 kHz
Standard Refresh Rate
75 Hz
Standby Power Consumption
300 mW
Vertical Frequency
24 Hz to 75 Hz
Environmentally Friendly
Yes
HDMI
Yes
Operating System Platform
Mac, PC
Stand Adjustments
Pivot, Tilt, Swivel, Height
Horizontal Viewing Angle
178°
Response Time Details
5 ms GTG
Screen Surface
Anti-glare
Number of USB Type-B Ports
1
Product Type
LED Monitor
VESA Mount Compatible
Yes
Features
Anti-glare, 3-sided Bezel Less, 3H Surface Hardness, Super Clear Image Enhancement Technology
Swivel Angle
60°
Response Time
5 ms
Adjustable Stand
Yes
Package Contents
Power Cable, USB-C Cable, HDMI cable, USB-A/B Cable
USB Type-C
Yes
Dynamic Contrast Ratio
20,000,000:1
Native Resolution
3840 x 2160

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.