Zoro Homepage

27in 1080p MVA Full Ergo Montr

  • Mfr # VA2747MHJ

  • Zoro # G812432218


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.2 in
Speakers
Yes
Height
14.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2747MHJ
Zoro #
G812432218
UPC #
766907010985
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2 in
Height
14.5 in
Depth
1.9 in
Depth with Stand
8.78 in
Width with Stand
24.17 in
Height with Stand
20.75 in

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
100 Hz
Screen Mode
Full HD
Vertical Frequency
50 Hz to 60 Hz - HDMI 1.4
Native Contrast Ratio
4,000:1
Standby Power Consumption
300 mW
Response Time Details
5ms GTG
Speaker Output Power
2 W
Input Voltage
100V to 240V
Screen Surface
Anti-glare
HDMI
Yes
Horizontal Viewing Angle
178°
Panel Technology
Multi-domain Vertical Alignment (MVA)
Includes
3-pin Plug (IEC C13 / CEE22), HDMI Cable (v1.4; Male-Male), Quick Start Guide
Number of HDMI Inputs
1
HDMI Version
1.4
Number of VGA Ports
1
Platform Supported
Mac, PC
Color Supported
16.7 Million Colors
Stand Adjustments
Height
VESA Mount Compatible
Yes
Aspect Ratio
16:9
VGA
Yes
Swivel Angle
360°
Color
Black
Number of Speakers
2
Vertical Viewing Angle
178°
Tearing Prevention Technology
Adaptive Sync
Item
LED Monitor
Features
Anti-glare
Standards
cTUVus, FCC-B, ICES003, Energy Star Certified, EPEAT Certified, CEC, MX-CoC, Mexico Energy, CB, RoHS
Number of Screens
1
Brightness
250 Nit
VESA Mount Standard
100 x 100
Backlight Technology
LED
Dynamic Contrast Ratio
50,000,000:1
Operating Power Consumption
26 W
Green Environmental Attribute
Energy Star; Environmentally Friendly
Number of HDMI Ports
1
Series
VA
Horizontal Frequency
24 kHz to 86 kHz - HDMI 1.4

Description

27 1080p MVA Full Ergo Montr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.