Zoro Homepage

27in 1440p ErgoIPSDckng Mntr

  • Mfr # VG2756A2K

  • Zoro # G012432650


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.1 in
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG2756A2K
Zoro #
G012432650
UPC #
766907021691
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Height
14.3 in
Depth
2 in
Depth with Stand
7.95 in
Height with Stand
20.99 in
Width with Stand
24.09 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
75 Hz
Screen Mode
WQHD
Native Contrast Ratio
1,000:1
Panel Technology
SuperClear IPS
Number of USB Type-C Ports
1
Features
Low Blue Light, Flicker-free, Digital Daisy Chain, Ergonomic Design, Anti-glare, Cable Lock Slot, Dual Monitor Support, On-screen Display (OSD)
Aspect Ratio
16:9
Number of USB Ports
4
Dynamic Contrast Ratio
80,000,000:1
Screen Surface
Anti-glare
Number of DisplayPorts
2
USB Type-C
Yes
Number of Screens
1
Includes
Power Cable, DP to DP Cable, USB Type C cable, USB A/B Cable, Quick Start Guide
Operating Power Consumption
74 W
Network (RJ-45)
Yes
Brightness
350 Nit
Glass Hardness
3H
DisplayPort
Yes
HDMI Version
1.4
Vertical Frequency
49 Hz to 75 Hz - HDMI 1.4, 49 Hz to 75 Hz - USB Type C, 49 Hz to 75 Hz - DisplayPort
USB
Yes
Item
LED Monitor
Backlight Technology
LED
Color Supported
16.7 Million Colors
Horizontal Frequency
15 kHz to 90 kHz - USB Type C, 15 kHz to 90 kHz - DisplayPort, 15 kHz to 90 kHz - HDMI 1.4
Number of Speakers
2
Response Time Details
5ms GTG
Built-In Devices
USB Hub
Standby Power Consumption
500 mW
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Number of USB Type-B Ports
1
Stand Adjustments
Tilt, Swivel, Pivot, Height
Horizontal Viewing Angle
178°
Vertical Viewing Angle
178°
Frequency
50/60 Hz
Color
Black
Number of HDMI Inputs
1
Number of HDMI Ports
1
HDMI
Yes

Description

27 1440p ErgoIPSDckng Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.