27IN 4K UHD COLORPRO DESIGN MONITOR WITH USB-C, 3840 X 2160 RESOLUTION.

  • Mfr # VP2768A-4K

  • Zoro # G516300721


product price:  $677.99
/ea
Free Shipping & Returns

Key Features

Max. Resolution
3,840 x 2,160
Width
24.1 in
Speakers
Yes
Vertical Frequency
24 Hz to 75 Hz
Brightness
350 Nit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VP2768A-4K
Zoro #
G516300721
UPC #
766907012354
Country of Origin
China

Dimensions

Width
24.1 in
Viewable Screen Size
27"
Width with Stand
24.13"
Height with Stand
21.38"
Depth
2"
Depth with Stand
8.46"
Screen Size Class
27"
Height
13.9"
Color Depth
10-bit (8-bit + A-FRC)

Details

Max. Resolution
3,840 x 2,160
Speakers
Yes
Vertical Frequency
24 Hz to 75 Hz
Brightness
350 Nit
Vertical Viewing Angle
178°
USB Type-C
Yes
Dynamic Contrast Ratio
20,000,000:1
Environmentally Friendly
Yes
Horizontal Frequency
15 kHz to 136 kHz
Input Voltage
100V to 240V
VESA Mount Standard
100 x 100
Aspect Ratio
16:9
Operating Power Consumption
44.90 W
Response Time Details
6 ms GTG (OD)
Response Time
6 ms
Screen Surface
Anti-glare
Number of USB 3.2 Downstream Ports
2
Number of USB Type-B Ports
1
Native Contrast Ratio
1,300:1
Operating System Platform
Mac, PC
Backlight Technology
LED
HDMI Inputs
2
Panel Technology
In-plane Switching (IPS) Technology
Built-in Devices
USB Hub
VESA Mount Compatible
Yes
Native Resolution
3840 x 2160
Certifications & Standards
cTUVusFCC-BICES003CECNOMMexico Energy
Energy Star
Yes
Total Number of USB Type-C Ports
1
Standard Refresh Rate
75 Hz
Color Supported
1.07 Billion Colors
Number of USB Ports
4
Color
Black
Mount Type
Wall Mountable
Pixel Pitch
0.15500 mm x 0.15500 mm
Number of DisplayPorts
1
Stand Adjustments
Height, Pivot, Tilt, Swivel
Swivel Angle
120°
HDMI
Yes
Screen Mode
4K UHD
Product Type
LED Monitor
Horizontal Viewing Angle
178°
Number of Screens
1
DisplayPort
Yes
Speaker Output Power
10 W
Package Contents
VP2768a-4K Display, Power Cable, USB-C Cable, HDMI cable, UAB-A/B Cable
Number of Speakers
2
Color Gamut
118% SMPTE-C, 78% NTSC, 100% sRGB, 100% Rec. 709, 109% sRGB, 100% SMPTE-C, 99% EBU, 109% Rec. 709, 108% EBU
Adjustable Stand
Yes
Network (RJ-45)
Yes
HDCP Supported
Yes
Glass Hardness
3H
Standby Power Consumption
500 mW
Features
Anti-glare, 3H Surface Hardness
USB
Yes

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.