Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in 4K UHD Pro Grpx Desg Mntr

  • Mfr # VP27564K

  • Zoro # G612432548


product price: $480.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
3840 x 2160
Width
24.1"
Speakers
Yes
Height
14.3"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP27564K
Zoro #
G612432548
UPC #
766907012972
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.3"
Depth
2.1"
Height with Stand
21.26"
Width with Stand
24.13"
Depth with Stand
8.46"
Screen Size Class
27"
Color Depth
10-bit (8-bit + A-FRC)
Viewable Screen Size
27"

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Response Time Details
5 ms GTG
Input Voltage
100V to 240V
Standby Power Consumption
300 mW
Series
VP
Brightness
350 Nit
USB
Yes
HDMI
Yes
Horizontal Frequency
15 kHz to 136 kHz
Operating Power Consumption
122 W
Color Supported
1.07 Billion Colors
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
Number of USB Type-B Ports
1
Backlight Technology
LED
Native Contrast Ratio
1,000:1
VESA Mount Compatible
Yes
Stand Adjustments
Pivot, Tilt, Swivel, Height
Glass Hardness
3H
Includes
Power Cable, USB-C Cable, HDMI cable, USB-A/B Cable
Number of Speakers
2
Screen Surface
Anti-glare
VESA Mount Standard
100 x 100
Green Environmental Attribute
Environmentally Friendly
Number of Screens
1
Platform Supported
Mac, PC
Standards
cTUVus, FCC-B, ICES003, CEC, MX-CoC, Mexico Energy
Screen Mode
4K UHD
Number of USB Ports
4
USB Type-C
Yes
Number of DisplayPorts
1
Aspect Ratio
16:9
Features
Anti-glare, 3-sided Bezel Less, 3H Surface Hardness, Super Clear Image Enhancement Technology
Vertical Viewing Angle
178°
Swivel Angle
60°
Horizontal Viewing Angle
178°
Number of HDMI Inputs
1
Number of USB Type-C Ports
1
Dynamic Contrast Ratio
20,000,000:1
Color
Black
Built-In Devices
USB Hub
Speaker Output Power
2 W
Item
LED Monitor
Vertical Frequency
24 Hz to 75 Hz
Certifications & Standards
cTUVusFCC-BICES003CECMX-CoCMexico Energy
Package Contents
Power Cable, USB-C Cable, HDMI cable, USB-A/B Cable
Environmentally Friendly
Yes
Adjustable Stand
Yes
Response Time
5 ms

Description

27 4K UHD Pro Grpx Desg Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.