Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in MVA Home or Work Mntr

  • Mfr # VA27152KMHD

  • Zoro # G012432070


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
2560 x 1440
Width
24.1"
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA27152KMHD
Zoro #
G012432070
UPC #
766907014662
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1"
Height
14.2"
Depth
1.6"
Depth with Stand
8.07"
Width with Stand
24.13"
Height with Stand
17.95"
Screen Size Class
27"
Viewable Screen Size
27"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
75 Hz
Vertical Viewing Angle
178°
Vertical Frequency
50 Hz to 60 Hz
VESA Mount Standard
100 x 100
Glass Hardness
3H
Native Contrast Ratio
4,000:1
Pixel Pitch
0.23300 mm x 0.23300 mm
Includes
(1) HDMI Cable (v1.4; Male-Male), (1) AC/DC Adapter, (1) Quick Start Guide
Item
LED Monitor
Dynamic Contrast Ratio
50,000,000:1
Color
Black
Horizontal Viewing Angle
178°
Number of HDMI Inputs
2
Series
VA
Mounting
Wall
Standards
RoHS, WEEE, BSMI, RCM, VCCI, PSE
Number of Screens
1
Number of DisplayPorts
1
Screen Mode
WQHD
Standby Power Consumption
500 mW
HDMI
Yes
Input Voltage
100V to 240V
Number of Speakers
2
Panel Technology
Multi-domain Vertical Alignment (MVA)
Response Time Details
5 ms GTG
Tearing Prevention Technology
Adaptive Sync
Horizontal Frequency
15 kHz to 120 kHz
Operating Power Consumption
31 W
Stand Adjustments
Tilt
Features
Anti-glare, 3H Surface Hardness
Screen Surface
Anti-glare
Green Environmental Attribute
Energy Star; Environmentally Friendly
Number of HDMI Ports
2
Color Supported
16.7 Million Colors
Speaker Output Power
2 W
Brightness
250 Nit
Backlight Technology
LED
VESA Mount Compatible
Yes
DisplayPort
Yes
HDMI Version
1.4
Aspect Ratio
16:9
Environmentally Friendly
Yes
Certifications & Standards
RoHSWEEEBSMIRCMVCCIPSE
Mount Type
Wall Mountable
Color Gamut
104% sRGB, 72% NTSC
Energy Star
Yes
Package Contents
27" 1440p LED Monitor with HDMI, DisplayPort and Adaptive Sync1 x HDMI Cable (v1.4; MaleMale)1 x AC/DC Adapter1 x Quick Start Guide
Response Time
5 ms

Description

27 MVA Home or Work Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.