27IN MVA PANEL HOME & WORK MONITOR, 2560 X 1440 RESOLUTION, DISPLAYPORT, HDMI, V

  • Mfr # VA2715-2K-MHD

  • Zoro # G016300672


product price:  $206.99
/ea
Free Shipping & Returns

Key Features

Energy Star
Yes
Vertical Frequency
50 Hz to 60 Hz
Package Contents
27" 1440p LED Monitor with HDMI, DisplayPort and Adaptive Sync1 x HDMI Cable (v1.4; MaleMale)1 x AC/DC Adapter1 x Quick Start Guide
Number of Screens
1
Number of DisplayPorts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VA2715-2K-MHD
Zoro #
G016300672
UPC #
766907014662
Country of Origin
China

Dimensions

Depth with Stand
8.07"
Viewable Screen Size
27"
Screen Size Class
27"
Depth
1.6"
Height with Stand
17.95"
Width with Stand
24.13"
Height
14.2"
Width
24.1"

Details

Energy Star
Yes
Vertical Frequency
50 Hz to 60 Hz
Package Contents
27" 1440p LED Monitor with HDMI, DisplayPort and Adaptive Sync1 x HDMI Cable (v1.4; MaleMale)1 x AC/DC Adapter1 x Quick Start Guide
Number of Screens
1
Number of DisplayPorts
1
Environmentally Friendly
Yes
Color Gamut
104% sRGB, 72% NTSC
Screen Mode
WQHD
Panel Technology
Multi-domain Vertical Alignment (MVA)
Stand Adjustments
Tilt
Certifications & Standards
RoHSWEEEBSMIRCMVCCIPSE
HDMI
Yes
Horizontal Viewing Angle
178°
Native Contrast Ratio
4,000:1
Speaker Output Power
2 W
Mount Type
Wall Mountable
Max. Resolution
2560 x 1440
Pixel Pitch
0.23300 mm x 0.23300 mm
Product Type
LED Monitor
Aspect Ratio
16:9
DisplayPort
Yes
Standby Power Consumption
500 mW
HDMI Version
1.4
HDMI Inputs
2
Brightness
250 Nit
Screen Surface
Anti-glare
Number of Speakers
2
Color
Black
Color Supported
16.7 Million Colors
Total Number of HDMI Ports
2
Dynamic Contrast Ratio
50,000,000:1
Response Time Details
5 ms GTG
Operating Power Consumption
31 W
Features
Anti-glare, 3H Surface Hardness
Native Resolution
2560 x 1440
Standard Refresh Rate
75 Hz
VESA Mount Compatible
Yes
Glass Hardness
3H
Backlight Technology
LED
VESA Mount Standard
100 x 100
Horizontal Frequency
15 kHz to 120 kHz
Response Time
5 ms
Speakers
Yes
Tearing Prevention Technology
Adaptive Sync
Vertical Viewing Angle
178°
Input Voltage
100V to 240V

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.