Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27in OMNI 1080p ErgoGmngMon

  • Mfr # VX2728J

  • Zoro # G212432702


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Max. Resolution
1920 x 1080
Width
24.2"
Speakers
Yes
Depth
1.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2728J
Zoro #
G212432702
UPC #
766907019384
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.2"
Depth
1.8"
Height
14.3"
Depth with Stand
8.15"
Width with Stand
24.21"
Height with Stand
22.36"
Screen Size Class
27"
Viewable Screen Size
27"
Color Depth
8-bit (6-bit + FRC)

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
180 Hz
Operating Power Consumption
36 W
DisplayPort
Yes
Screen Surface
Anti-glare
Brightness
250 Nit
Backlight Technology
LED
Vertical Viewing Angle
178°
HDMI Version
1.4
Features
Anti-glare, 3H Surface Hardness
HDMI
Yes
Standards
cTUVus, FCC-B, ICES003, CEC, NRCan
Number of Speakers
2
Tearing Prevention Technology
FreeSync Premium
Screen Mode
Full HD
Stand Adjustments
Swivel, Tilt, Pivot, Height
Standby Power Consumption
300 mW
Color Supported
16.7 Million Colors
Frequency
60 Hz, 50 Hz
Dynamic Contrast Ratio
80,000,000:1
Speaker Output Power
2 W
Swivel Angle
30°
Response Time Details
2.5 ms MPRT
VESA Mount Compatible
Yes
Number of HDMI Inputs
2
Horizontal Frequency
30 kHz to 166 kHz - HDMI, 30 kHz to 193 kHz - DisplayPort
Series
VX
Mounting
Wall, Arm
Native Contrast Ratio
1,000:1
Aspect Ratio
16:9
VESA Mount Standard
100 x 100
Input Voltage
100V to 240V
Horizontal Viewing Angle
178°
Green Environmental Attribute
Environmentally Friendly
Vertical Frequency
50 Hz to 60 Hz - HDMI, 48 Hz to 165 Hz - DisplayPort
Glass Hardness
3H
Panel Technology
In-plane Switching (IPS) Technology
Number of DisplayPorts
1
Color
Black
Item
LED Monitor
Number of Screens
1
Number of HDMI Ports
2
Includes
Power Cable, DisplayPort Cable, Quick Start Guide
Mount Type
Arm-mountable, Wall Mountable
Certifications & Standards
cTUVusFCC-BICES003CECNRCan
Response Time
2.50 ms
Adjustable Stand
Yes
Environmentally Friendly
Yes
Package Contents
Entertainment VX LED MonitorPower CableDisplayPort CableQuick Start Guide

Description

27 OMNI 1080p ErgoGmngMon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.