This item is Discontinued.

Viewsonic 27INCH SUPERCLEAR IPS  QUAD HD MONITOR WITH ADVANCED ERGONOMICS, 2560 X VG2755-2K

27INCH SUPERCLEAR IPS QUAD HD MONITOR WITH ADVANCED ERGONOMICS, 2560 X (Discontinued)

  • Mfr # VG2755-2K
  • Zoro # G414878124
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG2755-2K
Zoro #
G414878124
UPC #
766907992014
Country of Origin
China

Dimensions

Screen Size
27 in
Width
24.1 in
Height
14.3 in
Depth
2 in
Max. Adjustable Height
5.12 in
Width with Stand
24.13 in
Depth with Stand
7.95 in
Height with Stand
15.98 in

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
60 Hz
HDMI
Yes
USB Type-C
Yes
Operating Power Consumption
57.70 W
Built-In Devices
USB Hub
Horizontal Viewing Angle
178°
Green Environmental Attribute
Energy Star; Environmentally Friendly
Native Contrast Ratio
1,000:1
Screen Mode
WQHD
Number of HDMI Ports
1
Swivel Angle
120°
Horizontal Frequency
15 kHz to 90 kHz
Standby Power Consumption
300 mW
Item
LED Monitor
DisplayPort
Yes
Standards
cTUVus, FCC-B, ICES003, VG2755, EPEAT Certified, MX-CoC, Mexico Energy
Color Supported
16.7 Million Colors
Brightness
350 Nit
Screen Surface
Anti-glare
Stand Adjustments
Height, Swivel, Pivot, Tilt
VESA Mount Standard
100 x 100
Input Voltage
100V to 240V
Number of DisplayPorts
1
Tilt Angle
5 to 40°
VESA Mount Compatible
Yes
Backlight Technology
LED
USB
Yes
Number of USB Type-B Ports
1
Vertical Frequency
50 Hz to 60 Hz
Includes
Power Cable, USB Type-C Cable, HDMI Cable, USB Upstream Cable, Quick Start Guide
Panel Technology
In-plane Switching (IPS)
Series
VG
Response Time Details
15ms GTG
Vertical Viewing Angle
178°
Features
Pivot Display, 3H Surface Hardness, 3-sided Bezel Less, Super Clear Image Enhancement Technology, Anti-glare
Number of Speakers
2
Number of Screens
1
HDMI Version
1.4
Number of USB Type-C Ports
1
Glass Hardness
3H
Dynamic Contrast Ratio
80,000,000:1
Speaker Output Power
2 W
Aspect Ratio
16:9

Description

VIEWSONIC 27INCH SUPERCLEAR IPS QUAD HD MONITOR WITH ADVANCED ERGONOMICS,2560 X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.