Zoro Homepage

27INCH/1920X1080

  • Mfr # VX2718-P-MHD

  • Zoro # G214909530


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Screen Size
27 in
Height
14.3 in
Width
24.2 in
Depth
1.8 in
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX2718-P-MHD
Zoro #
G214909530
UPC #
766907011272
Country of Origin
China

Dimensions

Screen Size
27 in
Height
14.3 in
Width
24.2 in
Depth
1.8 in
Height with Stand
18.03 in
Depth with Stand
8.90 in
Width with Stand
24.21 in

Details

Item
LED Monitor
Aspect Ratio
16:9
Speakers
Yes
Screen Refresh Rate
180 Hz
Max. Resolution
1920 x 1080
Series
VX
Brightness
250 Nit
Operating Power Consumption
37 W
Features
3H Surface Hardness, Anti-glare
Number of HDMI Inputs
2
Green Environmental Attribute
Environmentally Friendly
Number of Speakers
2
Speaker Output Power
2 W
HDMI
Yes
Standby Power Consumption
500 mW
Includes
Power Cable, DisplayPort Cable, Quick Start Guide
Panel Technology
Multi-domain Vertical Alignment (MVA)
Horizontal Frequency
24 kHz to 183 kHz - DisplayPort 1.2, 24 kHz to 166.40 kHz - HDMI 1.4
Screen Surface
Anti-glare
VESA Mount Standard
100 x 100
Dynamic Contrast Ratio
80,000,000:1
Number of Screens
1
Stand Adjustments
Tilt
Native Contrast Ratio
4,000:1
Number of HDMI Ports
2
Input Voltage
100V to 240V
Color
Black
VESA Mount Compatible
Yes
Color Supported
16.7 Million Colors
Tearing Prevention Technology
FreeSync
Backlight Technology
LED
HDMI Version
1.4
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
Mounting
Wall
Vertical Frequency
50 Hz to 165 Hz - DisplayPort 1.2, 50 Hz to 60 Hz - HDMI 1.4
Number of DisplayPorts
1
Response Time Details
5ms MPRT
Screen Mode
Full HD
Viewing Angle
178° (H); 178° (V)
Glass Hardness
3H
DisplayPort
Yes

Description

VIEWSONIC 27INCH/1920X1080

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.