32 31.5 VIEWABLE WQHD IPS MONITOR WITH A STYLISH ULTRA-SLIM FRAMELES

  • Mfr # VX3276-2K-MHD

  • Zoro # G914883284


product price:  $250.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
2560 x 1440
Width
28.1"
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VX3276-2K-MHD
Zoro #
G914883284
UPC #
766907953633
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1"
Depth
1.5"
Height
16.4"
Width with Stand
28.07"
Height with Stand
19.84"
Depth with Stand
9.06"
Color Depth
10-bit
Screen Size Class
32"
Viewable Screen Size
31.5"

Details

Max. Resolution
2560 x 1440
Speakers
Yes
Screen Refresh Rate
75 Hz
Series
VX
Aspect Ratio
16:9
Features
Anti-glare, 3H Surface Hardness
Panel Technology
In-plane Switching (IPS) Technology
Vertical Frequency
50 Hz to 60 Hz
Number of Speakers
2
HDMI
Yes
VESA Mount Compatible
Yes
Brightness
250 Nit
Horizontal Viewing Angle
178°
Speaker Output Power
2 W
Glass Hardness
3H
HDMI Version
1.4
Number of HDMI Inputs
2
Color Supported
1.07 Billion Colors
Native Contrast Ratio
1,200:1
Backlight Technology
LED
Vertical Viewing Angle
178°
Number of DisplayPorts
1
Standby Power Consumption
500 mW
Contrast Ratio
80,000,000:1
Green Environmental Attribute
Energy Star
VESA Mount Standard
100 x 100
Screen Surface
Anti-glare
Input Voltage
100V to 240V
Item
LED Monitor
Dynamic Contrast Ratio
80,000,000:1
Standards
cTUVus, FCC-B with ICES003, MX-CoC, Mexico Energy
Number of HDMI Ports
2
Response Time
8 ms
DisplayPort
Yes
Number of Screens
1
Color
Silver
Operating Power Consumption
43 W
Includes
Power Cable, HDMI Cable, Quick Start Guide
Screen Mode
WQHD
Pixel Pitch
0.27300 mm x 0.27300 mm
Response Time Details
8 ms
Package Contents
VX3276-2K-mhd - 32" 1440p Thin-Bezel IPS Monitor with HDMI, DP, and Mini DPPower CableHDMI CableQuick Start Guide
Certifications & Standards
cTUVusFCC-B with ICES003MX-CoCMexico Energy
Energy Star
Yes

Description

VIEWSONIC 32 31.5 VIEWABLE WQHD IPS MONITOR WITH A STYLISH ULTRA-SLIM FRAMELES

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.