Privacy Filter, For Widescreen, 30" , BK
- Mfr # PF300W1B
- Zoro # G4383272
product price:Â
$
906.99
/pk of 5, $181.40/ea
Free Shipping & Returns
Key Features
Width
25.22 in
Color
Black
Features
Reversible Matte-to-Matte, Privacy
Height
15.77 in
Aspect Ratio
16:10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PF300W1B
- Zoro #
- G4383272
- UPC #
- 00051128787328
- Country of Origin
- United States
- Color
- Black
- Item
- Privacy Filter
- Features
- Reversible Matte-to-Matte, Privacy
- Aspect Ratio
- 16:10
- Product Type
- Privacy Screen Filter
- Reversible
- Yes
- Durability
- Fingerprint Resistant, Dust Resistant, Scratch Resistant
- Orientation
- Landscape
- Widescreen
- Yes
- Display Type Supported
- LCD
- Compatible Devices
- Monitor
- Blue Light Reduction
- Yes
- Film Classification
- Black
- Anti-glare
- Yes
- Screen Attachment
- Slide Mount, Large Display Attachment
Dimensions
- Width
- 25.22 in
- Height
- 15.77 in
- Display Size Supported
- 30 in
- Viewing Area Dimension
- 25.22 in x 15.77 in
Description
Privacy Filter, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.