Zoro Homepage

32 4K UHD Pro Graphic Monitor

  • Mfr # VP32564K

  • Zoro # G614790080


product price: $683.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
3840 x 2160
Width
28.1 in
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP32564K
Zoro #
G614790080
UPC #
766907014532
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1 in
Depth
2.6 in
Height
16.7 in
Width with Stand
28.15 in
Height with Stand
25.35 in
Depth with Stand
10.43 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Input Voltage
100V to 240V
Speaker Output Power
3 W
Screen Mode
4K UHD
Standards
cTUVus, FCC-B, ICES003, CEC, MX-CoC, Mexico Energy
Includes
Power Cable, USB-C Cable, HDMI cable
Screen Surface
Anti-glare
Number of HDMI Inputs
2
Green Environmental Attribute
Energy Star; Environmentally Friendly
Features
Anti-glare, 3-sided Bezel Less, 3H Surface Hardness, Super Clear Image Enhancement Technology
VESA Mount Compatible
Yes
HDCP Supported
Yes
Number of Screens
1
Built-In Devices
USB Hub
Number of DisplayPorts
1
Aspect Ratio
16:9
Color
Black
Series
VP
Horizontal Frequency
15 kHz to 136 kHz
Pixel Pitch
7.2 mil
Mounting
Wall
Standby Power Consumption
500 mW
Item
LED Monitor
Brightness
350 Nit
Number of USB 3.2 Downstream Ports
2
Horizontal Viewing Angle
178°
DisplayPort
Yes
Color Supported
1.07 Billion Colors
Dynamic Contrast Ratio
20,000,000:1
Vertical Frequency
24 Hz to 75 Hz
Backlight Technology
LED
Response Time Details
5ms GTG (OD)
Native Contrast Ratio
1,000:1
Number of USB Type-C Ports
1
VESA Mount Standard
100 x 100
USB Type-C
Yes
Tearing Prevention Technology
Adaptive Sync
Glass Hardness
3H
Panel Technology
In-plane Switching (IPS)
Swivel Angle
120°
USB
Yes
Number of USB Type-B Upstream Ports
1
Vertical Viewing Angle
178°
HDMI
Yes
Stand Adjustments
Swivel, Height, Tilt, Pivot
Number of USB Type-B Ports
1
Operating Power Consumption
125 W
Number of USB Ports
4
Number of Speakers
2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.