Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

32in 1080p Open Frame Mntr

  • Mfr # TD3207

  • Zoro # G712432219


product price: $1,120.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
60 Hz
Number of Audio Line Out Ports
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD3207
Zoro #
G712432219
UPC #
766907010466
Country of Origin
China

Dimensions

Screen Size
32 in
Height with Stand
17.76"
Width with Stand
29.41"
Depth with Stand
2.52"
Screen Size Class
32"
Viewable Screen Size
31.5"

Details

Max. Resolution
1920 x 1080
Speakers
Yes
Screen Refresh Rate
60 Hz
Number of Audio Line Out Ports
1
Green Environmental Attribute
Energy Star; Environmentally Friendly
Dynamic Contrast Ratio
50,000,000:1
Response Time Details
5 ms GTG
Number of HDMI 1.4 Ports
1
Panel Technology
In-plane Switching (IPS) Technology
Horizontal Frequency
15 kHz to 73 kHz - DisplayPort, 15 kHz to 73 kHz - HDMI 1.4
Audio Line Out
Yes
Power
50 W
Number of HDMI Inputs
1
Brightness
450 Nit
Color Supported
16.7 Million Colors
USB
Yes
Vertical Viewing Angle
178°
Item
Open-frame LED Touchscreen Monitor
VESA Mount Compatible
Yes
Number of USB Type-B Ports
1
Number of Simultaneous Touchpoints
10
Features
Anti-glare, On-screen Display (OSD), Anti-Burn-in Technology
Includes
Power Cable, HDMI to HDMI Cable, USB A to USB B Cable, Quick Start Guide
IP Rating
IP54
Operating Power Consumption
50 W
VESA Mount Standard
400 x 200
Operating Humidity Range
20% to 90% (Non-condensing)
Vertical Frequency
47 Hz to 75 Hz - HDMI 1.4, 47 Hz to 75 Hz - DisplayPort
DisplayPort
Yes
Color
Black
Operating Temp. Range
32 to 104°F
Native Contrast Ratio
3,000:1
Frequency
60 Hz, 50 Hz
Touchscreen Type
Projected Capacitive
Aspect Ratio
16:9
Glass Hardness
3H, 7H
Number of DisplayPorts
1
HDMI
Yes
Number of USB Ports
1
Number of HDMI Ports
1
Operation Hours
24 Hours/7 Days
Screen Surface
Anti-scratch
Backlight Technology
LED
DisplayPort Input
Yes
Screen Mode
Full HD
Horizontal Viewing Angle
178°
Multi-touch Screen
Yes
Power Consumption
50 W
Package Contents
32" 1080p Open Frame 10-Point Touch Monitor with 24/7 Operation and HDMI, DisplayPort and RS232 Power Cable HDMI to HDMI Cable USB A to USB B Cable Quick Start Guide
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Energy Star
Yes
Environmentally Friendly
Yes
Response Time
5 ms

Description

32 1080p Open Frame Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.