This item is Discontinued.

Viewsonic 32IN 150HZ 1MS IPS GAMING MONITOR XG320U

32IN 150HZ 1MS IPS GAMING MONITOR (Discontinued)

  • Mfr # XG320U
  • Zoro # G514878079
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XG320U
Zoro #
G514878079
UPC #
766907011302
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.6 in
Height
17 in
Depth
3.4 in
Height with Stand
23.70 in
Depth with Stand
8.86 in
Width with Stand
28.58 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
150 Hz
Horizontal Viewing Angle
178°
Input Voltage
100V to 240V
Includes
(1) 3-pin Plug (IEC C13 / CEE22), (1) HDMI Cable (v2.1; Male-Male), (1) DisplayPort Cable (v1.4; Male-Male), (1) USB A/B Cable (v3.2; Male-Male), (1) Quick Start Guide
Glass Hardness
3H
Item
LED Monitor
Backlight Technology
LED
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy
USB
Yes
Features
3H Surface Hardness, Anti-glare
Screen Mode
4K UHD
Speaker Output Power
5 W
Color Supported
1.07 Billion Colors
HDMI Version
2.1
Number of USB Type-B Ports
1
Vertical Frequency
50 Hz to 60 Hz
Number of DisplayPorts
1
Tearing Prevention Technology
FreeSync Premium Pro
Dynamic Contrast Ratio
120,000,000:1
Series
XG
VESA Mount Standard
100 x 100
Panel Technology
In-plane Switching (IPS)
Response Time Details
3ms MPRT
Brightness
400 Nit
Aspect Ratio
16:9
DisplayPort
Yes
Swivel Angle
25°
Number of Screens
1
Green Environmental Attribute
Environmentally Friendly
Quantum Dot Technology
Yes
Vertical Viewing Angle
178°
Native Contrast Ratio
1,000:1
HDMI
Yes
Number of Speakers
2

Description

VIEWSONIC 32IN 150HZ 1MS IPS GAMING MONITOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.