Zoro Homepage

32in 4K UHD IPS Monitor

  • Mfr # VX3267U4K

  • Zoro # G012432957


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Screen Size
32 in
Max. Resolution
3840 x 2160
Width
28.1 in
Speakers
Yes
Screen Refresh Rate
60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX3267U4K
Zoro #
G012432957
UPC #
766907021042
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1 in
Height
16.8 in
Depth
2.3 in
Depth with Stand
9.13 in
Height with Stand
19.65 in
Width with Stand
28.11 in

Description

32 4K UHD IPS Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.