Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Viewsonic 32IN 4K UHD MONITOR VP3268A-4K

32IN 4K UHD MONITOR (Discontinued)

  • Mfr # VP3268A-4K
  • Zoro # G714883279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3268A-4K
Zoro #
G714883279
UPC #
766907012361
Country of Origin
China

Dimensions

Screen Size
32 in
Width
28.1 in
Height
16.1 in
Depth
2.1 in
Width with Stand
28.11 in
Height with Stand
25.04 in
Depth with Stand
10.43 in

Details

Max. Resolution
3840 x 2160
Speakers
Yes
Screen Refresh Rate
75 Hz
Aspect Ratio
16:9
Series
VP
Number of HDMI Inputs
2
Vertical Frequency
24 Hz to 75 Hz
Swivel Angle
120°
Color Supported
1.07 Billion Colors
Backlight Technology
LED
Screen Mode
4K UHD
Horizontal Viewing Angle
178°
Brightness
350 Nit
Number of Speakers
2
Panel Technology
In-plane Switching (IPS)
USB Type-C
Yes
Features
3H Surface Hardness, Anti-glare
DisplayPort
Yes
Platform Supported
PC, Mac
Input Voltage
100V to 240V
Built-In Devices
USB Hub
Includes
Power Cable, USB-C Cable, HDMI cable, UAB-A/B Cable
Native Contrast Ratio
1,300:1
VESA Mount Compatible
Yes
Green Environmental Attribute
Environmentally Friendly
Number of USB Type-B Ports
1
Vertical Viewing Angle
178°
VESA Mount Standard
100 x 100
Color
Black
Number of USB Type-C Ports
1
Speaker Output Power
5 W
Number of DisplayPorts
1
Number of Screens
1
Response Time Details
5ms GTG
Standby Power Consumption
500 mW
Item
LED Monitor
USB
Yes
Horizontal Frequency
15 kHz to 135 kHz
Operating Power Consumption
180 W
HDMI
Yes
Glass Hardness
3H
Dynamic Contrast Ratio
20,000,000:1
Number of USB Ports
4
Stand Adjustments
Swivel, Pivot, Tilt, Height
Standards
cTUVus, FCC-B, ICES003, CEC, NOM, Mexico Energy

Description

VIEWSONIC 32IN 4K UHD MONITOR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.