32IN OPEN FRAME 10-POINT TOUCH MONITOR WITH 24/7 OPERATION AND HDMI, DISPLAYPORT

  • Mfr # TD3207

  • Zoro # G916300673


product price: $1,397.99
/ea
Free Shipping & Returns

Key Features

Features
On-screen Display (OSD), Anti-Burn-in Technology, Anti-glare
Environmentally Friendly
Yes
Dynamic Contrast Ratio
50,000,000:1
DisplayPort In
Yes
DisplayPort
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TD3207
Zoro #
G916300673
UPC #
766907010466
Country of Origin
China

Dimensions

Width with Stand
29.41"
Height with Stand
17.76"
Viewable Screen Size
31.5"
Depth with Stand
2.52"
Screen Size Class
32"

Details

Features
On-screen Display (OSD), Anti-Burn-in Technology, Anti-glare
Environmentally Friendly
Yes
Dynamic Contrast Ratio
50,000,000:1
DisplayPort In
Yes
DisplayPort
Yes
Energy Star
Yes
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
Standard Refresh Rate
60 Hz
Response Time Details
5 ms GTG
VESA Mount Standard
400 x 200
Maximum Power Consumption
50 W
Number of USB Type-B Ports
1
Number of Simultaneous Touchpoints
10
HDMI
Yes
Number of HDMI 1.4 Ports
1
Native Resolution
1920 x 1080
Color
Black
Product Type
Open-frame LED Touchscreen Monitor
Frequency
60 Hz, 50 Hz
Ingress Protection (IP) Rating
IP54
Screen Mode
Full HD
Horizontal Frequency
15 kHz to 73 kHz - DisplayPort, 15 kHz to 73 kHz - HDMI 1.4
Package Contents
32" 1080p Open Frame 10-Point Touch Monitor with 24/7 Operation and HDMI, DisplayPort and RS232, Power Cable, HDMI to HDMI Cable, USB A to USB B Cable, Quick Start Guide
VESA Mount Compatible
Yes
Glass Hardness
7H, 3H
Panel Technology
In-plane Switching (IPS) Technology
Total Number of HDMI Ports
1
Speakers
Yes
Aspect Ratio
16:9
Color Supported
16.7 Million Colors
Multi-touch Screen
Yes
Touchscreen Technology
Projected Capacitive
Brightness
450 Nit
Response Time
5 ms
Vertical Viewing Angle
178°
Number of Audio Line Out Ports
1
HDMI Inputs
1
Backlight Technology
LED
Operating Power Consumption
50 W
Audio Line Out
Yes
Number of DisplayPorts
1
Number of USB Ports
1
Max. Resolution
1920 x 1080
USB
Yes
Vertical Frequency
47 Hz to 75 Hz - HDMI 1.4, 47 Hz to 75 Hz - DisplayPort
Operation Hours
24-Hours/7 Days
Screen Surface
Anti-scratch
Horizontal Viewing Angle
178°
Native Contrast Ratio
3,000:1
Operating Humidity Range
20% to 90% (Non-condensing)
DisplayPort Input
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.