Zoro Homepage

34in 1440p Gaming Monitor

  • Mfr # VX34182K

  • Zoro # G514790098


product price: $360.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
32.1 in
Speakers
No
Screen Refresh Rate
165 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VX34182K
Zoro #
G514790098
UPC #
766907028805
Country of Origin
China

Dimensions

Screen Size
34 in
Width
32.1 in
Height
14 in
Depth
1.6 in
Extended Height with Stand
22.99 in
Height with Stand
22.99 in
Width with Stand
32.06 in
Depth with Stand
10.41 in
Compressed Height with Stand
18.82 in

Details

Max. Resolution
3440 x 1440
Speakers
No
Screen Refresh Rate
165 Hz
Features
On-screen Display (OSD), Cable Lock Slot, Flicker-free, ViewMode, Anti-glare, Low Blue Light
DisplayPort
Yes
Number of DisplayPorts
1
Screen Surface
Anti-glare
HDMI Version
2
Aspect Ratio
21:9
Green Environmental Attribute
Energy Star
Power
45 W
Standby Power Consumption
500 mW
VESA Mount Standard
100 x 100
Tearing Prevention Technology
FreeSync Premium
Color
Black
Item
Gaming LED Monitor
Horizontal Viewing Angle
178°
VESA Mount Compatible
Yes
Native Contrast Ratio
4,000:1
Vertical Frequency
48 Hz to 165 Hz - DisplayPort 1.4, 48 Hz to 100 Hz - HDMI 2.0
Stand Adjustments
Swivel, Tilt, Height
Vertical Viewing Angle
178°
Response Time Details
1ms MPRT, 2ms GTG
Horizontal Frequency
30 kHz to 254 kHz - DisplayPort 1.4, 24 kHz to 150 kHz - HDMI 2.0
Frequency
50/60 Hz
Panel Technology
Vertical Alignment (VA)
Operating Temp. Range
32 to 104°F
Screen Mode
UW-QHD
Number of HDMI Inputs
2
Application
Gaming
Operating Power Consumption
43 W
Number of HDMI 2.0 Ports
2
Number of USB Ports
1
Number of Screens
1
Brightness
300 Nit
Glass Hardness
3H
USB
Yes
Backlight Technology
LED
Number of HDMI Ports
2
Operating Humidity Range
20% to 90% (Non-condensing)
HDMI
Yes
Dynamic Contrast Ratio
80,000,000:1
Includes
Power Cable, AC/DC Adapter, DisplayPort Cable, Quick Start Guide
Power Consumption
45 W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.