Zoro Homepage

34in ColorPro UWQHD Crvd Mntr

  • Mfr # VP3456A

  • Zoro # G612432470


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Screen Size
34 in
Max. Resolution
3440 x 1440
Width
31.9 in
Speakers
Yes
Screen Refresh Rate
75 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VP3456A
Zoro #
G612432470
UPC #
766907019209
Country of Origin
China

Dimensions

Screen Size
34 in
Width
31.9 in
Depth
4.1 in
Height
14.4 in
Extended Height with Stand
21.23 in
Compressed Height with Stand
18.92 in
Height with Stand
21.23 in
Width with Stand
31.85 in
Depth with Stand
9.57 in

Details

Max. Resolution
3440 x 1440
Speakers
Yes
Screen Refresh Rate
75 Hz
HDMI
Yes
Number of HDMI Ports
2
Glass Hardness
3H
Number of DisplayPorts
1
Number of Screens
1
Aspect Ratio
21:9
Number of HDMI Inputs
2
Color
Black
Vertical Frequency
24 Hz to 75 Hz - USB Type C, 24 Hz to 75 Hz - DisplayPort, 24 Hz to 75 Hz - HDMI 2.0
Power
177 W
Item
LED Monitor
DisplayPort
Yes
Stand Adjustments
Swivel, Tilt, Height
VESA Mount Standard
100 x 100
Includes
Power Cable, HDMI Cable, USB Type-C Cable, USB A/B Cable, Quick Start Guide
Operating Temp. Range
32 to 104°F
Response Time Details
5ms GTG
DisplayPort Input
Yes
Number of USB Type-B Ports
1
Dynamic Contrast Ratio
20,000,000:1
Vertical Viewing Angle
178°
USB
Yes
Backlight Technology
LED
Screen Surface
Anti-glare
Features
On-screen Display (OSD), sRGB, Cable Lock Slot, Frameless Bezel, Anti-glare, vDisplay Manager, 3D Lookup Table (LUT), Wide Viewing Angle; Curved Screen
Network (RJ-45)
Yes
Green Environmental Attribute
ENERGY STAR 8.0; Environmentally Friendly
Number of USB Type-C Ports
1
Frequency
50/60 Hz
Native Contrast Ratio
4,000:1
Brightness
400 Nit
Standby Power Consumption
300 mW
Operating Power Consumption
177 W
Number of HDMI 2.0 Ports
2
Number of Speakers
2
Horizontal Viewing Angle
178°
Horizontal Frequency
15 kHz to 150 kHz - HDMI 2.0, 15 kHz to 150 kHz - DisplayPort, 15 kHz to 150 kHz - USB Type C
Number of USB Ports
4
Screen Mode
UW-QHD
USB Type-C
Yes
Curvature
1800R
Built-In Devices
USB Hub
Color Supported
16.7 Million Colors
VESA Mount Compatible
Yes
Tearing Prevention Technology
FreeSync
Operating Humidity Range
20% to 90% (Non-condensing)
HDMI Version
2
Panel Technology
Vertical Alignment (VA)
Power Consumption
177 W
Curved Screen
Yes

Description

34 ColorPro UWQHD Crvd Mntr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.